Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ilsco ACO-500 ACO Series Dual-Rated Offset Pigtail Adapter 500-KCMIL Pink

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ilsco ACO-500 ACO Series Dual-Rated Offset Pigtail Adapter 500-KCMIL Pink

SKU: 119494
Ilsco ACO Dual-rated offset pigtail adapter in pink color, is rated at 600-Volts. It has aluminum construction provides optimum conductivity and better crimping characteristics. Adapter accepts size 500-KCMIL conductor. It has size 350-KCMIL knurled pin that offers greater surface contact. This adapter is ideal for applications where multiple conductor lug hole spacing does not permit insertion of straight pin conductors. It has 2.03-Inch long chamfered barrel that provides easy conductor insertion. It withstands temperature rating of 90 deg C. Adapter pin measures 0.68-Inch Dia x 1.6-Inch. It measures 55/64-Inch ID x 1-21/64-Inch OD x 3-5/8-Inch. Offset pigtail adapter is UL listed, CSA certified and RoHS compliant.
  • Clearly marked with wire size and die index for Ilsco tools, proper number and location of crimps
  • Prefilled with DE-OX prevents oxides from forming
  • Prevents foreign materials from entering the connector prior to usage and color-code identifies the proper compression die
  • Supplied with 55/64-Inch ID x 1-21/6 4-Inch OD insulating cover to eliminate taping
  • Pin is off center that allows connectors to be rotated for parallel applications
  • End cap inserted in barrel

Overview

Ilsco ACO Dual-rated offset pigtail adapter in pink color, is rated at 600-Volts. It has aluminum construction provides optimum conductivity and better crimping characteristics. Adapter accepts size 500-KCMIL conductor. It has size 350-KCMIL knurled pin that offers greater surface contact. This adapter is ideal for applications where multiple conductor lug hole spacing does not permit insertion of straight pin conductors. It has 2.03-Inch long chamfered barrel that provides easy conductor insertion. It withstands temperature rating of 90 deg C. Adapter pin measures 0.68-Inch Dia x 1.6-Inch. It measures 55/64-Inch ID x 1-21/64-Inch OD x 3-5/8-Inch. Offset pigtail adapter is UL listed, CSA certified and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Insulation Material
No
Item Name
Offset Pigtail Adapter
Material
Aluminum
RoHS Flag
Yes
Energy Star Flag
No
Country Of Origin
Mexico
UNSPSC
39121613
GTIN
00783669009606
Overall Length
3.625
Pin Size
0.68 Inch Dia x 1.6 Inch Length
Barrel Size
2.03 Inch Length
Voltage Rating
600 Volt
Type
ACO Series, Dual-Rated
Standards
UL Listed, CSA Certified, RoHS Compliant
Finish
No
Temperature Rating
194 deg F (90 deg C)
sku
119494
UPC
78366900960
Manufacturer Name
Ilsco
Manufacturer Part Number
ACO-500
Die Index Number
16A
Brand Name
Ilsco
Color Code
Pink
Conductor Size
500 KCMIL
Cover Length
3.25
Stud Size
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.