Tour  

Ideal Industries IT2SMH-C0 Nylon 6/6 Mounting Head Tie 8-Inch UV Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ideal Industries IT2SMH-C0 Nylon 6/6 Mounting Head Tie 8-Inch UV Black

SKU: 510202
Ideal Industries Mounting head tie in UV black color, has nylon construction for added strength and durability. The 0.53-Inch thick head tie with #10 screw size, has a tensile strength of 50 lbs. It measures 0.178-Inch x 8.1-Inch. It securely ties and positions wire bundles, cables and hoses to panels. This tie offers bundling before and after mounting with a bundle diameter ranging from 1/16 to 1-3/4-inches. It is suitable for attaching bundles to surfaces. The mounting head tie is UL listed.
  • Comes in UV black color
  • Made from nylon for durability
  • Suitable for attaching bundles to surfaces

Overview

Ideal Industries Mounting head tie in UV black color, has nylon construction for added strength and durability. The 0.53-Inch thick head tie with #10 screw size, has a tensile strength of 50 lbs. It measures 0.178-Inch x 8.1-Inch. It securely ties and positions wire bundles, cables and hoses to panels. This tie offers bundling before and after mounting with a bundle diameter ranging from 1/16 to 1-3/4-inches. It is suitable for attaching bundles to surfaces. The mounting head tie is UL listed.

Specifications

Energy Star Flag
No
Manufacturer Part Number
IT2SMH-C0
Manufacturer Name
Ideal Industries
UPC
78325057492
Width
0.178
Brand Name
Ideal Industries
Country Of Origin
United States of America
Thickness
0.053
RoHS Flag
Yes
UNSPSC
39121703
GTIN
00783250574926
Standards
UL Listed
Bundle Diameter
1/16 - 1-3/4 Inch
Color
UV Black
Length
8.1
Material
Nylon 6/6
Nominal Length
8
Screw Size
#10
Tensile Strength
50 lb
Item Name
Mounting Head Tie
Shank Type
No
Finish
No
Teeth per Inch
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.