Ideal Industries BTC1/0-10 Insulation Piercing Tap Connector 1/0-8-AWG Run 2-10-AWG Tap B-Tap®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ideal Industries BTC1/0-10 Insulation Piercing Tap Connector 1/0-8-AWG Run 2-10-AWG Tap B-Tap®

SKU: 109535
Ideal Industries B-Tap® Insulation piercing tap connector accommodates run conductor of size 1/0 - 8-AWG and tap conductor of size 2 - 10-AWG. It withstands voltage rating of 600-Volts. It measures 3.1-Inch x 1.8-Inch x 2.2-Inch. Connector has installation torque of 80 lb-Inch. The unique turbo spacer keeps connector wide open to offer quick as well as easy installation. It withstands temperature rating of 90 deg C. Connector is UL listed and CSA certified.
  • Eliminates split bolts and tape
  • Easy 2-min installation requires only box/socket wrench
  • Installs on energized systems eliminating costly power shutdowns
  • Torque-regulating nut breaks off when proper tension is reached

Overview

Ideal Industries B-Tap® Insulation piercing tap connector accommodates run conductor of size 1/0 - 8-AWG and tap conductor of size 2 - 10-AWG. It withstands voltage rating of 600-Volts. It measures 3.1-Inch x 1.8-Inch x 2.2-Inch. Connector has installation torque of 80 lb-Inch. The unique turbo spacer keeps connector wide open to offer quick as well as easy installation. It withstands temperature rating of 90 deg C. Connector is UL listed and CSA certified.

Specifications

Finish
No
Cable Type
No
Handle Clamp Type
No
Voltage Rating
600 Volt
Sub Brand
B-Tap®
RoHS Flag
Yes
UNSPSC
39121428
Item Name
Insulation Piercing Tap Connector
GTIN
00781789454443
Standards
UL Listed, CSA Certified
Temperature Rating
194 deg F (90 deg C)
Dimensions
3.1 Inch x 1.8 Inch x 2.2 Inch
Brand Name
Ideal Industries
Country Of Origin
United States of America
Energy Star Flag
No
Conductor Size
1/0-8 AWG Run, 2-10 AWG Tap
Hex Size
0.5
Installation Torque
80 lb-Inch
Insulation Material
No
Stud Size
No
UPC
78178945444
Manufacturer Part Number
BTC1/0-10
Manufacturer Name
Ideal Industries

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.