Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ideal Industries BPS2-JRL Zinc Plated Carbon Steel Staple 1/2-Inch 225/Jar

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ideal Industries BPS2-JRL Zinc Plated Carbon Steel Staple 1/2-Inch 225/Jar

SKU: 111613
Ideal Industries Staple features carbon steel construction and zinc-plated finish. Plastic insulation ensures safety. Smooth plastic saddle of this staple prevents damage to cable. It is Ideal Industries for use with wider cable such as NM.
  • Features carbon steel construction
  • Plastic insulation material
  • For use with NM wider cable

Overview

Ideal Industries Staple features carbon steel construction and zinc-plated finish. Plastic insulation ensures safety. Smooth plastic saddle of this staple prevents damage to cable. It is Ideal Industries for use with wider cable such as NM.

Specifications

GTIN
00783250563838
UNSPSC
39121705
RoHS Flag
Yes
Energy Star Flag
No
Size
1/2 Inch
Package Quantity
225/Jar
Country Of Origin
China
Material
Carbon Steel
UPC
78325056383
Manufacturer Name
Ideal Industries
Manufacturer Part Number
BPS2-JRL
Item Name
Staple
Insulation Material
Plastic
Brand Name
Ideal Industries
Finish
Zinc Plated

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.