Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ideal Industries 89-608 Rugged Nylon 12 Barrier Strip 20-Amp 300/400-Volt 3.78-Inch x 0.66-Inch x 0.57-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ideal Industries 89-608 Rugged Nylon 12 Barrier Strip 20-Amp 300/400-Volt 3.78-Inch x 0.66-Inch x 0.57-Inch

SKU: 21516
Ideal Industries Barrier strip withstands current rating of 20-Amps at 300-Volts and 10-Amps at 400-Volts. It accommodates wire size of 22 - 12-AWG. This 12-terminal strip has rugged nylon construction. It has rugged base that eliminates breakage. It has recessed screws and tubular contacts, which provides added safety and help prevent short-circuits. Strip withstands operating temperature rating of 105 deg C. It measures 3.78-Inch x 0.66-Inch x 0.57-Inch. It has flammability rating of 94 V2 to withstand harsh environment conditions. Barrier strip is UL listed, CSA certified and RoHS compliant.
  • Integrated wire protectors prevent twisting and breakage of stranded wire during connection
  • Modular 12-Circuit design can be cut into smaller sections or stacked end-to-end
  • Connect stripped un-terminated solid or stranded wire
  • Modular 12-Circuits can be cut into smaller sections

Overview

Ideal Industries Barrier strip withstands current rating of 20-Amps at 300-Volts and 10-Amps at 400-Volts. It accommodates wire size of 22 - 12-AWG. This 12-terminal strip has rugged nylon construction. It has rugged base that eliminates breakage. It has recessed screws and tubular contacts, which provides added safety and help prevent short-circuits. Strip withstands operating temperature rating of 105 deg C. It measures 3.78-Inch x 0.66-Inch x 0.57-Inch. It has flammability rating of 94 V2 to withstand harsh environment conditions. Barrier strip is UL listed, CSA certified and RoHS compliant.

Specifications

Degree of Protection
No
Phase
No
Energy Star Flag
No
Number of Terminals
12
Voltage Rating
300/400 Volt
Standards
UL Listed, CSA Certified, RoHS Compliant
Temperature Rating
221 deg F (105 deg C)
Size
3.78 Inch Length x 0.66 Inch Width x 0.57 Inch Height
RoHS Flag
Yes
Country Of Origin
Taiwan, Republic of China
Manufacturer Name
Ideal Industries
UPC
78325089608
UNSPSC
39121407
Manufacturer Part Number
89-608
Material
Rugged Nylon
Amperage Rating
20 Amp at 300 Volt, 10 Amp at 400 Volt
Brand Name
Ideal Industries
Conductor Size
22-12 AWG, 20-18 AWG
Environmental Conditions
V2 Flammability Rated Per UL94
Finish
No
Item Name
Barrier Strip
GTIN
00783250896080

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.