Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ideal Industries 774096 2-Pole 125/277-Volt 16-Amp at 125-Volt 8-Amp at 277-Volt Extra Heavy-Duty AC/DC Toggle Switch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ideal Industries 774096 2-Pole 125/277-Volt 16-Amp at 125-Volt 8-Amp at 277-Volt Extra Heavy-Duty AC/DC Toggle Switch

SKU: 114067
Ideal Industries 2-Pole AC/DC bat toggle switch is rated at 125/277-Volts and 16-Amps at 125-Volts/8-Amps at 277-Volts. This ON-OFF maintained switch with DPDT contact configuration, features sturdy metal construction. It has a dimension of 1.75-Inch x.08-Inch x 0.76-Inch. Switch with screw terminal connection, has maximum load capacity of 1 hp at 125 - 250-Volts. Switch with screw terminal connection, is ideal for DC voltage applications and industrial motor control. Switch is UL listed and CSA/RU certified.
  • Handles heavy-duty requirements
  • Quick-make/quick-break type switches
  • Withstands the abuses of virtually any application
  • Four terminals
  • For DC voltage applications and industrial motor control

Overview

Ideal Industries 2-Pole AC/DC bat toggle switch is rated at 125/277-Volts and 16-Amps at 125-Volts/8-Amps at 277-Volts. This ON-OFF maintained switch with DPDT contact configuration, features sturdy metal construction. It has a dimension of 1.75-Inch x.08-Inch x 0.76-Inch. Switch with screw terminal connection, has maximum load capacity of 1 hp at 125 - 250-Volts. Switch with screw terminal connection, is ideal for DC voltage applications and industrial motor control. Switch is UL listed and CSA/RU certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
UNSPSC
39122211
Maximum Load Capacity
1 hp at 125 - 250 Volt
Number of Poles
2
sku
114067
Terminal Connection
Screw Terminal
GTIN
00783250603763
Type
Extra Heavy-Duty
Energy Star Flag
No
Material
Metal
Country Of Origin
Mexico
RoHS Flag
Yes
Standards
UL Listed, CSA Certified, RU Certified
Voltage Rating
125/277 Volt
Item Name
AC/DC Toggle Switch
Manufacturer Part Number
774096
Grounding
No
Manufacturer Name
Ideal Industries
Finish
No
Dimensions
1.75 Inch Length x 0.08 Inch Width x 0.76 Inch Depth
UPC
78325060376
Contact Configuration
DPDT
Brand Name
Ideal Industries
Amperage Rating
16 Amp at 125 Volt, 8 Amp at 277 Volt
Actuator
Bat Style Toggle
Action
Maintained/ON-OFF
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.