Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ideal Industries 45-649 Wire Stripper With Pocket Pal Tool Holster 12-2-AWG 18-AWG T-90™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ideal Industries 45-649 Wire Stripper With Pocket Pal Tool Holster 12-2-AWG 18-AWG T-90™

SKU: 392008
Ideal Industries T-90™ Wire stripper with pocket pal tool holster, offers stripping range of 12 - 2-AWG for solid wire and 18-AWG for stranded wire. This wire stripper with patented T-90™ bent nose, offers easy long reach into confined spaces. It easily removes jacket with precision cut and straight pull. It has tough steel jaw with black oxide finish. This corrosion-resistant wire stripper has contoured cushioned handle with comfort grip.
  • Less fatigue with straight pull verses the side twist wrist motion
  • Strips 12 - 2-AWG solid and 18-AWG stranded wires
  • Tough steel jaw construction

Overview

Ideal Industries T-90™ Wire stripper with pocket pal tool holster, offers stripping range of 12 - 2-AWG for solid wire and 18-AWG for stranded wire. This wire stripper with patented T-90™ bent nose, offers easy long reach into confined spaces. It easily removes jacket with precision cut and straight pull. It has tough steel jaw with black oxide finish. This corrosion-resistant wire stripper has contoured cushioned handle with comfort grip.

Specifications

Cable Type
No
Sub Brand
T-90™
Jaw Material
Tough Steel
Stripping/Cutting Range
12-2 AWG Solid, 18 AWG Stranded
Energy Star Flag
No
Item Name
Wire Stripper With Pocket Pal Tool Holster
Insulation Material
No
Manufacturer Part Number
45-649
Manufacturer Name
Ideal Industries
UPC
78325077368
Brand Name
Ideal Industries
Finish
Black Oxide
Handle Type
Contoured Cushioned Comfort Grip
Is PFA Discontinued
Yes

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.