Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ideal Industries 44-974 Industrial Lockout/Tagout Kit Includes (3) Hinged Single Pole Breaker Lockouts (2) 277-Volt Breaker Lockout (1) 480/600-Volt Breaker Lockout

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ideal Industries 44-974 Industrial Lockout/Tagout Kit Includes (3) Hinged Single Pole Breaker Lockouts (2) 277-Volt Breaker Lockout (1) 480/600-Volt Breaker Lockout

SKU: 119472
Ideal Industries Industrial lockout/tagout kit in red color, features polypropylene plastic box that resists oil and chemicals. Kit is RoHS compliant.
  • An industrial selection of lockout/tagout devices
  • Polypropylene plastic box is oil and chemical-resistant
  • Comes in red color

Overview

Ideal Industries Industrial lockout/tagout kit in red color, features polypropylene plastic box that resists oil and chemicals. Kit is RoHS compliant.

Specifications

Locking Type
No
Standards
RoHS Compliant
RoHS Flag
Yes
GTIN
00783250547456
UNSPSC
39121904
Country Of Origin
United States of America
Energy Star Flag
No
Lock Material
No
Brand Name
Ideal Industries
Color
Red
UPC
78325054745
Manufacturer Name
Ideal Industries
Manufacturer Part Number
44-974
Includes
(3) Hinged Single Pole Breaker Lockouts, (2) 277 Volt Breaker Lockout, (1) 480/600 Volt Breaker Lockout, (1) Wall Switch Lockout, (1) 110 Volt Small Plug Lockout, (2) 1 Inch Safety Lockout Hasp, (2) 2 Inch Shackle Red Padlocks, (5) Lockout Tags - Do Not Operate, (5) Lockout Tags - Do Not Operate (Striped), (1) Cleat for 277 Volt Breaker Lockout, (1)Cleat for 480/600 Volt Breaker Lockout, (2) Universal Multi-Pole Breaker Lockouts, (1) Zipper Pouch
Item Name
Industrial Lockout/Tagout Kit

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.