Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ideal Industries 44-957 Circuit Breaker Lockout

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ideal Industries 44-957 Circuit Breaker Lockout

SKU: 127450
Ideal Industries Circuit breaker lockout attaches securely to breaker with simple thumb turn and clamping handle. Its narrow profile permits side-by-side breaker lockout. It is suitable for standard height and tie bar double toggles. Circuit breaker lockout is RoHS compliant.
  • Attaches securely to breaker with simple thumb turn and clamping handle
  • The narrow profile permits side-by-side breaker lockout
  • With simple clamping handle and thumb turn

Overview

Ideal Industries Circuit breaker lockout attaches securely to breaker with simple thumb turn and clamping handle. Its narrow profile permits side-by-side breaker lockout. It is suitable for standard height and tie bar double toggles. Circuit breaker lockout is RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
No
Degree of Protection
No
Standards
RoHS Compliant
GTIN
00783250691173
RoHS Flag
Yes
Country Of Origin
China
Energy Star Flag
No
Lock Material
No
Manufacturer Part Number
44-957
Manufacturer Name
Ideal Industries
UPC
78325069117
UNSPSC
39121901
Locking Type
No
Item Name
Circuit Breaker Lockout
Brand Name
Ideal Industries

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.