Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ideal Industries 44-881 Safety Sign Legend: DANGER HIGH VOLTAGE KEEP OUT

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ideal Industries 44-881 Safety Sign Legend: DANGER HIGH VOLTAGE KEEP OUT

SKU: 27349
Ideal Industries Safety sign with multiple background, has self-sticking polyester construction. It measures 10 Inch x 7 Inch. This safety sign is ideal for indoor and outdoor use. This bright colorful signs helps to identify potentially hazardous work areas.
  • Bright, colorful signs identify potentially hazardous work areas
  • Offers immense resistance to both chemicals and abrasion
  • Measures 10 Inch x 7 Inch

Overview

Ideal Industries Safety sign with multiple background, has self-sticking polyester construction. It measures 10 Inch x 7 Inch. This safety sign is ideal for indoor and outdoor use. This bright colorful signs helps to identify potentially hazardous work areas.

Specifications

List UOM Qty
1
Order UOM
ea
Suspension Type
No
Country Of Origin
United States of America
Energy Star Flag
No
Color
Multiple Background
GTIN
00783250448814
UNSPSC
55121704
RoHS Flag
Yes
Item Name
Safety Sign
Finish
No
Manufacturer Part Number
44-881
UPC
78325044881
sku
27349
Legend Color
Multiple
Length
10
Manufacturer Name
Ideal Industries
Material
Self-Sticking Polyester
Width
7
Legend
DANGER HIGH VOLTAGE KEEP OUT
Brand Name
Ideal Industries
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.