Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ideal Industries 36-6/32 Hex Drill And Tap Bit #6-32

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ideal Industries 36-6/32 Hex Drill And Tap Bit #6-32

SKU: 678015
Ideal Industries Drill and tap bit has high-speed steel construction for extra strength and durability. This 6-32 NC threaded bit with Smoothstrat™ split point tip and deburring cutting edge, has hex shank of 1/4-Inch. This combination tool is designed to perform drilling, tapping and deburring. It is suitable for cutting 10-Gauge mild steel, aluminum, copper, brass and plastic materials.
  • Made from high-speed steel to prevent corrosion
  • Incorporates Smoothstrat™ split point tip that minimizes thread damage and extends the life of the bits
  • Has 3-flute design that offers faster chip removal and minimizes binding while drilling
  • Features deburring cutting edge to ensure clean hole and avoids over drilling
  • Suitable for cutting 10-Gauge mild steel, aluminum, copper, brass and plastic materials

Overview

Ideal Industries Drill and tap bit has high-speed steel construction for extra strength and durability. This 6-32 NC threaded bit with Smoothstrat™ split point tip and deburring cutting edge, has hex shank of 1/4-Inch. This combination tool is designed to perform drilling, tapping and deburring. It is suitable for cutting 10-Gauge mild steel, aluminum, copper, brass and plastic materials.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Cuttable Material
10 Gauge Mild Steel, Aluminum, Copper, Brass and Plastic
UNSPSC
27112841
RoHS Flag
Yes
Country Of Origin
Taiwan, Republic of China
Energy Star Flag
No
Manufacturer Part Number
36-6/32
Manufacturer Name
Ideal Industries
UPC
78325078723
GTIN
00783250787234
Shank Type
Hexagonal
Point Type
Split
Thread Size
#6-32
Thread Type
NC
Shank Size
1/4 Inch
Brand Name
Ideal Industries
Material
High Speed Steel
Item Name
Drill And Tap Bit
Finish
No
Drill Size
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.