Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ideal Industries 35-945 Stubby 6-In-1 Multi-Bit Screwdriver And Nut Driver

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ideal Industries 35-945 Stubby 6-In-1 Multi-Bit Screwdriver And Nut Driver

SKU: 667508
Ideal Industries 6-In-1 stubby multi-bit screwdriver and nut driver includes 3/16-Inch and 1/4-Inch slotted, #1 and #2 Phillips, 1/4-Inch and 5/16-Inch hex screwdriver/nut driver. This versatile tool is ideal for hard to reach areas.
  • Contains 3/16-Inch and 1/4-Inch slotted, #1 and #2 Phillips, 1/4-Inch and 5/16-Inch hex screwdriver/nut driver
  • The 6-Way design allows for quick change out of bits
  • Ideal for hard to reach areas

Overview

Ideal Industries 6-In-1 stubby multi-bit screwdriver and nut driver includes 3/16-Inch and 1/4-Inch slotted, #1 and #2 Phillips, 1/4-Inch and 5/16-Inch hex screwdriver/nut driver. This versatile tool is ideal for hard to reach areas.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Type
Stubby
GTIN
00783250788026
UNSPSC
27111734
RoHS Flag
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Tip Type
No
Tip Size
No
Shank Type
No
Item Name
6-In-1 Multi-Bit Screwdriver And Nut Driver
Includes
3/16 Inch and 1/4 Inch Slotted, #1 and #2 Phillips, 1/4 Inch and 5/16 Inch Hex Screwdriver/Nutdriver
Finish
No
Brand Name
Ideal Industries
sku
667508
UPC
78325078802
Manufacturer Name
Ideal Industries
Manufacturer Part Number
35-945
Jaw Type
No
Side Cutter
No
Nose Type
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.