Ideal Industries 35-404 #2 Phillips Screw Holding Screwdriver 11-1/4-Inch Grip-n-Screw™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ideal Industries 35-404 #2 Phillips Screw Holding Screwdriver 11-1/4-Inch Grip-n-Screw™

SKU: 56263
Ideal Industries Grip-n-Screw™ 11-1/4-Inch Screw-holding screwdriver features vapor-blasted Phillips tip of size #2, which avoids plate chipping. The 4-15/16-Inch long cushioned rubber grip handle of this screwdriver ensures greater comfort and torque. It comes with a 6-7/8-Inch long shank made of chrome vanadium steel.
  • Securely holds screw when collar is extended
  • Cushioned grip handle of length 4-15/16-inches
  • Suitable to use in hard-to-reach locations

Overview

Ideal Industries Grip-n-Screw™ 11-1/4-Inch Screw-holding screwdriver features vapor-blasted Phillips tip of size #2, which avoids plate chipping. The 4-15/16-Inch long cushioned rubber grip handle of this screwdriver ensures greater comfort and torque. It comes with a 6-7/8-Inch long shank made of chrome vanadium steel.

Specifications

Brand Name
Ideal Industries
Finish
Nickel Chrome Plated
Handle Length
4-15/16 Inch
Handle Material
Rubber
Tip Type
Phillips
UNSPSC
27111701
RoHS Flag
Yes
Country Of Origin
Taiwan, Republic of China
Energy Star Flag
No
Tip Size
#2
Handle Type
Cushioned Grip
Sub Brand
Grip-n-Screw™
Shank Material
Chrome Vanadium Steel
Shank Length
6.875
Overall Length
11.25
Item Name
Screw Holding Screwdriver
Shank Type
No
GTIN
00783250354047
UPC
78325035404
Manufacturer Name
Ideal Industries
Standards
RoHS Compliant
Manufacturer Part Number
35-404
Nose Type
No
Side Cutter
No
Jaw Type
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.