Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ideal Industries 35-3028 High Leverage Diagonal Cutting Plier 8-Inch Blue/Gray Smart-Grip™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ideal Industries 35-3028 High Leverage Diagonal Cutting Plier 8-Inch Blue/Gray Smart-Grip™

SKU: 130506
Ideal Industries Smart-Grip™ High leverage diagonal cutting plier features blue/gray vinyl coated handle for comfort and firm grip. This 8-Inch plier features drop forged high-carbon steel construction to withstand toughest applications. The knife-to-anvil blades of this plier does not require any resharpening. It is suitable to cut hardened wire, bolts and ACSR.
  • High leverage design has 40% more cutting power
  • Smart-Grip™ handles are resistant to perspiration, water, oil and chemicals while providing a sure grip even when wet
  • Features high-carbon steel construction

Overview

Ideal Industries Smart-Grip™ High leverage diagonal cutting plier features blue/gray vinyl coated handle for comfort and firm grip. This 8-Inch plier features drop forged high-carbon steel construction to withstand toughest applications. The knife-to-anvil blades of this plier does not require any resharpening. It is suitable to cut hardened wire, bolts and ACSR.

Specifications

Type
High Leverage
Sub Brand
Smart-Grip™
GTIN
00783250582754
Side Cutter
No
Overall Length
8
Handle Type
Comfort Grip
Brand Name
Ideal Industries
Finish
No
Handle Color
Blue/Gray
Handle Material
Vinyl Coated Grip
Item Name
Diagonal Cutting Plier
Jaw Type
No
Material
Drop Forged, High Carbon Steel
Nose Type
No
RoHS Flag
Yes
UNSPSC
27112114
Energy Star Flag
No
Country Of Origin
United States of America
Manufacturer Part Number
35-3028
Manufacturer Name
Ideal Industries
UPC
78325058275
Color Code
No
Drive Size
No
Drive Type
No
Shank Type
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.