Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ideal Industries 33-396 Data/Voice Modular Plug Termination Kit

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ideal Industries 33-396 Data/Voice Modular Plug Termination Kit

SKU: 234925
Ideal Industries Data/voice modular plug termination kit contains 10 RJ45 and 10 RJ-11 modular plugs. It helps you cut, strip and crimp connectors on to Cat 3/5e/6 cables.
  • Cuts, strips and crimps connectors on to Cat 3/5e/6 cables one tool for the entire assembly process
  • Compactly designed and is about 2/3 the size of traditional crimper
  • Black oxide coated steel core with spring loaded handle and locking feature

Overview

Ideal Industries Data/voice modular plug termination kit contains 10 RJ45 and 10 RJ-11 modular plugs. It helps you cut, strip and crimp connectors on to Cat 3/5e/6 cables.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Packing Type
No
Country Of Origin
Taiwan, Republic of China
RoHS Flag
Yes
UNSPSC
27113204
Energy Star Flag
No
GTIN
00783250714490
sku
234925
UPC
78325071449
Manufacturer Name
Ideal Industries
Manufacturer Part Number
33-396
Brand Name
Ideal Industries
Cable Type
No
Handle Type
Spring Return Tool
Insulation Material
No
Item Name
Data/Voice Modular Plug Termination Kit
Is Not Returnable
No
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.