Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ideal Industries 31-839 Polypropylene Rope 1/4-Inch x 250-ft/Reel Yellow Pro-Pull™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ideal Industries 31-839 Polypropylene Rope 1/4-Inch x 250-ft/Reel Yellow Pro-Pull™

SKU: 108451
Ideal Industries Pro-Pull™ Rope in yellow color, features rugged, lightweight polypropylene construction. It measures 1/4-Inch Dia x 250-ft. It has breaking strength of 1125 lb. This low-friction rope with looped ends, slides easily through the conduit. It offers rot and mildew resistance.
  • Both rope ends looped
  • Non-sliver surface is easy to handle even without gloves
  • Will not rot or mildew

Overview

Ideal Industries Pro-Pull™ Rope in yellow color, features rugged, lightweight polypropylene construction. It measures 1/4-Inch Dia x 250-ft. It has breaking strength of 1125 lb. This low-friction rope with looped ends, slides easily through the conduit. It offers rot and mildew resistance.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shank Type
No
Drive Size
No
Color
Yellow
Coat Type
No
Sub Brand
Pro-Pull™
Breaking Strength
1125 lb
Brand Name
Ideal Industries
UNSPSC
31151503
UPC
78325031839
sku
108451
RoHS Flag
Yes
GTIN
00783250318391
Item Name
Rope
Length
250
Manufacturer Name
Ideal Industries
Energy Star Flag
No
Manufacturer Part Number
31-839
End Type
Looped
Material
Polypropylene
Country Of Origin
China
Finish
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.