Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ideal Industries 31-470 Durable Foam Carrier 1-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ideal Industries 31-470 Durable Foam Carrier 1-1/2-Inch

SKU: 115425
Ideal Industries Foam carrier removes water and debris throughout the conduit length. It perfectly fits 1-1/2-Inch conduits. The carrier features durable foam construction for repeated usage. Foam carrier is ideal for use with blowers or vacuum systems, sold as 2 per bag.
  • Easily attach to the suitable line to serve as a piston and clears out water or debris as it travel through conduit
  • Durable foam construction for repeated use and ensures long life
  • Effective removal of water and debris

Overview

Ideal Industries Foam carrier removes water and debris throughout the conduit length. It perfectly fits 1-1/2-Inch conduits. The carrier features durable foam construction for repeated usage. Foam carrier is ideal for use with blowers or vacuum systems, sold as 2 per bag.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
bg
Finish
No
Closure Type
No
Brand Name
Ideal Industries
UNSPSC
39121722
Energy Star Flag
No
sku
115425
Country Of Origin
United States of America
UPC
78325055878
Item Name
Foam Carrier
Reel Type
No
RoHS Flag
Yes
Tape End
No
Material
Durable Foam
Manufacturer Part Number
31-470
Manufacturer Name
Ideal Industries
Conduit Size
1-1/2 Inch
GTIN
00783250558780
For Use With
Blower or Vacuum System
Package Quantity
2/Bag
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.