Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ideal Industries 31-315 3-In-1 Premise Tape 1/2-Inch x 1300-ft 1800 lb Muletape®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ideal Industries 31-315 3-In-1 Premise Tape 1/2-Inch x 1300-ft 1800 lb Muletape®

SKU: 179047
Ideal Industries Muletape® 3-in-1 Premise tape has breaking strength of 1800 lb. It measures 1300-ft x 1/2-Inch. This tape has imprinting of sequential footage or meter markings for easy installations.
  • Reduces installation time and saves money on premise jobs
  • Thread, measure and pull with single product
  • Imprinted with sequential footage or meter markings
  • Fewer installation steps, significant material and labor savings

Overview

Ideal Industries Muletape® 3-in-1 Premise tape has breaking strength of 1800 lb. It measures 1300-ft x 1/2-Inch. This tape has imprinting of sequential footage or meter markings for easy installations.

Specifications

Degree of Protection
No
RoHS Flag
Yes
UNSPSC
27113101
GTIN
00783250724499
Country Of Origin
United States of America
Breaking Strength
1800 lb
Item Name
3-In-1 Premise Tape
UPC
78325072449
Manufacturer Name
Ideal Industries
Manufacturer Part Number
31-315
Brand Name
Ideal Industries
Length
1300
Energy Star Flag
No
Packing Type
Bucket
Size
1/2 Inch Width
Sub Brand
Muletape®
MSDS Link

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.