Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ideal Industries 31-277 Wire/Cable Pulling Lubricant 1 gal Bucket Cream Velocity™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ideal Industries 31-277 Wire/Cable Pulling Lubricant 1 gal Bucket Cream Velocity™

SKU: 148621
Ideal Industries Velocity™ Wire pulling lubricant compatible with all popular cable types to reduce friction. It is non-toxic, non-flammable, non-corrosive and non-combustible. The thick cream-colored gel comes in 1-gal bucket.
  • High cling factor
  • Specification grade
  • Temperature stable

Overview

Ideal Industries Velocity™ Wire pulling lubricant compatible with all popular cable types to reduce friction. It is non-toxic, non-flammable, non-corrosive and non-combustible. The thick cream-colored gel comes in 1-gal bucket.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Color
Cream
sku
148621
Standards
UL Listed
GTIN
00783250623921
UNSPSC
27113100
RoHS Flag
Yes
Country Of Origin
United States of America
Energy Star Flag
No
pH Rating
6.5 - 8
Plastic Safe
No
Brand Name
No
UPC
78325062392
Manufacturer Name
Ideal Industries
Manufacturer Part Number
31-277
Appearance
Gel
Sub Brand
Velocity™
Container Type
No
Container Size
1 gal
Item Name
Wire/Cable Pulling Lubricant
Temperature Rating
25 to 140 deg F
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.