Is Discontinued | No |
Is Hazardous | No |
---|---|---|---|
List UOM Qty | 1 |
Order UOM | ea |
Backing Material | No |
Adhesive Material | No |
Tape Color | No |
Tape Material | Fiberglass |
GTIN | 00783250212552 |
UNSPSC | 27113204 |
Country Of Origin | United States of America |
Energy Star Flag | No |
sku | 22466 |
RoHS Flag | Yes |
Tape End | No |
Case Material | No |
Manufacturer Part Number | 31-156 |
Manufacturer Name | Ideal Industries |
UPC | 78325021255 |
Brand Name | Ideal Industries |
Item Name | Fish Tape Field Application Kit |
Sub Brand | S-Class® |
Is Not Returnable | No |
Hazardous Materials Code | N |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.