Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ideal Industries 30-452J Wire Connector 18-8-AWG Red Wing-Nut® 452®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ideal Industries 30-452J Wire Connector 18-8-AWG Red Wing-Nut® 452®

SKU: 42583
Ideal Industries Wing-Nut® 452® Wire connector accommodates 18 - 8-AWG and two 18-AWG - four 10-AWG conductor. Connector in red color, has zinc-plated thermoplastic polyester housing. Contoured wing design offers extra leverage for superior torque. It withstands voltage rating of 600-Volts. Connector with 1/2-Inch strip, has steel insert. It measures 0.6-Inch Dia x 1.21-Inch x 0.92-Inch Wingspan. Connector withstands temperature rating of 105 deg C. It has UL 94 V-2 flammability rating to withstand harsh environmental conditions. Connector is UL listed, CSA/IEC certified and RoHS compliant.
  • Wide range, live-action spring handles small combinations and expands to occupy large combinations as you need it
  • Copolymer shell expands for smooth, progressive tightening providing dependable connections
  • Removable for repeat usage on same size or larger combinations

Overview

Ideal Industries Wing-Nut® 452® Wire connector accommodates 18 - 8-AWG and two 18-AWG - four 10-AWG conductor. Connector in red color, has zinc-plated thermoplastic polyester housing. Contoured wing design offers extra leverage for superior torque. It withstands voltage rating of 600-Volts. Connector with 1/2-Inch strip, has steel insert. It measures 0.6-Inch Dia x 1.21-Inch x 0.92-Inch Wingspan. Connector withstands temperature rating of 105 deg C. It has UL 94 V-2 flammability rating to withstand harsh environmental conditions. Connector is UL listed, CSA/IEC certified and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Voltage Rating
600 Volt
Manufacturer Part Number
30-452J
Manufacturer Name
Ideal Industries
Temperature Rating
105 deg C
Color
Red
Standards
UL 486C Listed, CSA C22.2 No.188 Certified, RoHS Compliant, IEC 998-2-4
GTIN
00783250216758
UNSPSC
39121445
Sub Brand
Wing-Nut® 452®
Country Of Origin
United States of America
Finish
No
UPC
78325021675
Brand Name
Ideal Industries
Conductor Size
18-8 AWG, (2) 18 AWG-(4) 10 AWG
Dimensions
0.6 Inch Dia x 1.21 Inch Length x 0.92 Inch Wingspan
Environmental Conditions
V2 Flammability Rated Per UL94
Stud Size
No
Insulation Material
No
Item Name
Wire Connector
Material
Thermoplastic Polyester Housing with Zinc Plating Steel Insert
Package Quantity
300/Jar
Strip Length
1/2 Inch
RoHS Flag
Yes
Energy Star Flag
No
sku
42583
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.