Tour  

Ideal Industries 30-429 Multi-Crimp Tool 10-22-AWG 9-3/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ideal Industries 30-429 Multi-Crimp Tool 10-22-AWG 9-3/4-Inch

SKU: 19163
Ideal Industries 9-3/4-Inch Long multi-crimp tool has crimping capacity of #10 - 22-AWG. Vinyl coated handle of multi-crimp tool has comfortable grip for easy crimping. It has knife-to-anvil blade for long-lasting performance. It shows excellent leverage for quick cutting and crimping. This multi-crimp tool features drop-forged, high carbon steel handle for extra durability.
  • Crimps bare or insulated terminals and splices on #10-22-AWG wire
  • Knife-to-anvil blade does not require any resharpening
  • Offers leverage for easy crimping and cutting

Overview

Ideal Industries 9-3/4-Inch Long multi-crimp tool has crimping capacity of #10 - 22-AWG. Vinyl coated handle of multi-crimp tool has comfortable grip for easy crimping. It has knife-to-anvil blade for long-lasting performance. It shows excellent leverage for quick cutting and crimping. This multi-crimp tool features drop-forged, high carbon steel handle for extra durability.

Specifications

Packing Type
No
Crimping Capacity
10-22 AWG
Country Of Origin
United States of America
GTIN
00783250304295
Length
9.75
UNSPSC
27112147
Energy Star Flag
No
RoHS Flag
Yes
Item Name
Multi-Crimp Tool
Manufacturer Part Number
30-429
Manufacturer Name
Ideal Industries
UPC
78325030429
Brand Name
Ideal Industries
Cable Type
No
Handle Material
Drop Forged High Carbon Steel
Handle Type
Comfort Grip, Vinyl Coated
Insulation Material
No
Is PFA Discontinued
No
Leaf Node Search
Crimping Tools
Category Level One Search
Tools
Category Level Two Search
Hand Tools
Category Level Three Search
Crimping Tools

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.