Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ideal Industries 30-3194 Zinc Plated Steel Hole Finding Ground Screw

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ideal Industries 30-3194 Zinc Plated Steel Hole Finding Ground Screw

SKU: 104113
Ideal Industries Hole finding ground screw features steel construction and zinc-plated finish for longer endurance. Screw has hexagonal head and supports hex, Phillips, slotted as well as Robertson drive type. Screw with thread forming point type, is ideal for device grounding applications.
  • Hexagonal type head
  • Features hex/Phillips/slotted and Robertson type drive
  • Features steel construction with green zinc-plated finish

Overview

Ideal Industries Hole finding ground screw features steel construction and zinc-plated finish for longer endurance. Screw has hexagonal head and supports hex, Phillips, slotted as well as Robertson drive type. Screw with thread forming point type, is ideal for device grounding applications.

Specifications

Finish
Zinc Plated
GTIN
00783250470624
RoHS Flag
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
30-3194
Manufacturer Name
Ideal Industries
UPC
78325047062
UNSPSC
39121321
Thread Size
No
Head Type
Hexagonal
Item Name
Ground Screw
Thread Type
No
Type
Hole Finding
Brand Name
Ideal Industries
Drill Size
No
Drive Size
No
Point Type
Thread Forming
Package Quantity
50/Pack
Material
Steel
Head Color
No
Drive Type
Hexagonal/Phillips/Slotted/Robertson
MSDS Link

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.