Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ideal Industries 30-265 Model 65 Wire Connector (1) 12-AWG Purple Twister®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ideal Industries 30-265 Model 65 Wire Connector (1) 12-AWG Purple Twister®

SKU: 41122
Ideal Industries Twister® 65 Model wire connector in purple color, accommodates solid aluminum conductor of size 12. It has voltage rating of 600-Volts. Wire connector features polypropylene housing with zinc plating steel insert. Connector has pre-filled antioxidant compound to avoid oxidation of aluminum conductors. Swept wings and hexagonal head aids for quick and easy installation by hand or with standard nut driver. It measures 0.65-Inch Dia x 0.8-Inch x 1.34-Inch. This wire connector has strip length of 1/2-Inch. It withstands temperature rating of 105 deg C. Wire connector is suitable for bonding and grounding applications. Wire connector is UL listed, CSA certified, RoHS compliant and meets NEC standards.
  • Only aluminum-copper twist-on connector specifically designed to provide a secure connection while preventing aluminum corrosion
  • Live-action, square wire spring expands and contracts with aluminum wire
  • For aluminum-to-copper connection

Overview

Ideal Industries Twister® 65 Model wire connector in purple color, accommodates solid aluminum conductor of size 12. It has voltage rating of 600-Volts. Wire connector features polypropylene housing with zinc plating steel insert. Connector has pre-filled antioxidant compound to avoid oxidation of aluminum conductors. Swept wings and hexagonal head aids for quick and easy installation by hand or with standard nut driver. It measures 0.65-Inch Dia x 0.8-Inch x 1.34-Inch. This wire connector has strip length of 1/2-Inch. It withstands temperature rating of 105 deg C. Wire connector is suitable for bonding and grounding applications. Wire connector is UL listed, CSA certified, RoHS compliant and meets NEC standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ea
Type
Model 65
Voltage Rating
600 Volt
Manufacturer Part Number
30-265
Manufacturer Name
Ideal Industries
Temperature Rating
105 deg C
Color
Purple
Standards
UL 486C Listed, CSA C22.2 188 Certified, RoHS Compliant, NEC Section 110-14(b) Compliant
GTIN
00783250302659
UNSPSC
39121445
Sub Brand
Twister®
Country Of Origin
United States of America
Finish
No
UPC
78325030265
Brand Name
Ideal Industries
Conductor Size
(1) 12 AWG Solid Aluminum
Dimensions
0.65 Inch Dia x 1.34 Inch Length x 0.8 Inch Width
Environmental Conditions
V2 Flammability Rated Per UL94
Stud Size
No
Insulation Material
No
Item Name
Wire Connector
Material
Polypropylene Housing with Zinc Plating Steel Insert
Package Quantity
100/Box
Strip Length
1/2 Inch
RoHS Flag
Yes
Energy Star Flag
No
sku
41122
MSDS Link Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.