Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ideal Industries 30-211 Model 11 Set Screw Wire Connector 22-10-AWG Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ideal Industries 30-211 Model 11 Set Screw Wire Connector 22-10-AWG Black

SKU: 101251
Ideal Industries Set screw wire connector accommodates 22 - 10-AWG, minimum one 14-AWG, one 20-AWG, maximum three 14-AWG and two 18-AWG wire. Connector in black color, features flame-retardant polypropylene construction. It withstands voltage rating of 600-Volts. Connector measures 63/64-Inch x 33/64-Inch. It has V-2 flammability rating per UL94 to withstand harsh environmental conditions. Connector is UL listed, CSA certified and meets Federal specification.
  • Eliminates need for restriping wire each time the connection is disturbed
  • Set screw easily and securely applies maximum compression to conductors to ensure a vibration-resistant splice
  • Permits fast visual inspection of splice

Overview

Ideal Industries Set screw wire connector accommodates 22 - 10-AWG, minimum one 14-AWG, one 20-AWG, maximum three 14-AWG and two 18-AWG wire. Connector in black color, features flame-retardant polypropylene construction. It withstands voltage rating of 600-Volts. Connector measures 63/64-Inch x 33/64-Inch. It has V-2 flammability rating per UL94 to withstand harsh environmental conditions. Connector is UL listed, CSA certified and meets Federal specification.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ea
Manufacturer Part Number
30-211
Stud Size
No
Standards
UL 486C Listed, CSA C22.2 188 Certified, Federal Specification: W-S-610ESE
Manufacturer Name
Ideal Industries
Voltage Rating
600 Volt
UPC
78325030211
Package Quantity
100/Box
RoHS Flag
Yes
Type
Model 11
Item Name
Set Screw Wire Connector
UNSPSC
39121409
Material
Flame Retardant Polypropylene Housing and Brass
Dimensions
33/64 Inch Width x 63/64 Inch Height
GTIN
00783250302116
Finish
No
Environmental Conditions
V2 Flammability Rated Per UL94
Energy Star Flag
No
Color
Black
Conductor Size
22-10 AWG, (1) 14 AWG, (1) 20 AWG Minimum, (3) 14 AWG, (2) 18 AWG Maximum
Country Of Origin
United States of America
Brand Name
Ideal Industries
Insulation Material
No
sku
101251
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.