Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ideal Industries 30-092 Polypropylene Grounding Wire Connector Green 14-10-AWG Wing-Nut® Greenie® 92®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ideal Industries 30-092 Polypropylene Grounding Wire Connector Green 14-10-AWG Wing-Nut® Greenie® 92®

SKU: 19054
Ideal Industries Wing-Nut® Greenie® 92® Grounding wire connector in green color, has polypropylene construction for added durability. It has contoured wing design to offer extra advantage for superior torque. The copolymer shell of this connector easily expands for smooth, progressive tightening to provide dependable connections. This removable connector is suitable for 14/2 or 12/4-AWG wire combination. Connector is UL listed and CSA certified.
  • Removable for repeat usage on same size or larger combinations
  • Polypropylene construction
  • Contoured wing design to provide extra advantage for superior torque

Overview

Ideal Industries Wing-Nut® Greenie® 92® Grounding wire connector in green color, has polypropylene construction for added durability. It has contoured wing design to offer extra advantage for superior torque. The copolymer shell of this connector easily expands for smooth, progressive tightening to provide dependable connections. This removable connector is suitable for 14/2 or 12/4-AWG wire combination. Connector is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ea
Manufacturer Part Number
30-092
Sub Brand
Wing-Nut® Greenie® 92®
Stud Size
No
Standards
UL Listed, CSA Certified
Manufacturer Name
Ideal Industries
Voltage Rating
600 Volt
Number of Conductors
2, 4
UPC
78325030092
RoHS Flag
Yes
Item Name
Grounding Wire Connector
UNSPSC
39121613
Temperature Rating
105 deg C
Material
Polypropylene
GTIN
00783250300921
Finish
No
Environmental Conditions
V2 Flammability Rated Per UL94
Energy Star Flag
No
Color
Green
Conductor Size
14-10 AWG
Country Of Origin
United States of America
Brand Name
Ideal Industries
Insulation Material
No
sku
19054
MSDS Link
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.