Ideal Industries 30-082 2-Wire Model 182 2-Pole Luminaire Disconnect 18-AWG Orange PowerPlug™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ideal Industries 30-082 2-Wire Model 182 2-Pole Luminaire Disconnect 18-AWG Orange PowerPlug™

SKU: 121485
Ideal Industries PowerPlug™ Model 182 2-Pole fully nylon insulated luminaire disconnect accommodates solid conductor of size 18-AWG. It withstands voltage rating of 600-Volts. This 2-Wire disconnect in orange color, has nylon housing for longer endurance. It measures 0.52-Inch x 0.4-Inch. Overall length of this disconnect is 1.55-inches. It employs push-in technology to ensure quicker connections, save time and increase productivity. This disconnect fits through 1/2-Inch knockout. It withstands temperature rating of 105 deg C. It has V-0 flammability rating per UL 94 to withstand harsh environmental conditions. Disconnect is UL listed, CSA certified, RoHS compliant and meets CEC/NEC standards.
  • Patented design allows for safe mating and demating of connector
  • Industry leading connector for LED retrofit kits
  • Strip length of 3/8-Inch

Overview

Ideal Industries PowerPlug™ Model 182 2-Pole fully nylon insulated luminaire disconnect accommodates solid conductor of size 18-AWG. It withstands voltage rating of 600-Volts. This 2-Wire disconnect in orange color, has nylon housing for longer endurance. It measures 0.52-Inch x 0.4-Inch. Overall length of this disconnect is 1.55-inches. It employs push-in technology to ensure quicker connections, save time and increase productivity. This disconnect fits through 1/2-Inch knockout. It withstands temperature rating of 105 deg C. It has V-0 flammability rating per UL 94 to withstand harsh environmental conditions. Disconnect is UL listed, CSA certified, RoHS compliant and meets CEC/NEC standards.

Specifications

Energy Star Flag
No
Sub Brand
PowerPlug™
Standards
UL 2459 Listed, CSA 182.3 Certified, RoHS Compliant, CEC Certified, NEC Compliant
GTIN
00783250656721
UNSPSC
39121447
Temperature Rating
105 deg C
RoHS Flag
Yes
Country Of Origin
United States of America
Terminal Connection
2-Wire
Brand Name
Ideal Industries
Voltage Rating
600 Volt
Color
Orange
Type
Model 182, 2-Pole
UPC
78325065672
Manufacturer Name
Ideal Industries
Manufacturer Part Number
30-082
Conductor Size
18 AWG Solid
Environmental Conditions
V0 Flammability Rated Per UL94
Finish
No
Insulation Material
Nylon
Item Name
Luminaire Disconnect
Material
Copper Alloy
Overall Length
1.55
Size
0.52 Inch Width x 0.4 Inch Height
MSDS Link Stud Size
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.