Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ideal Industries 2006SB Copper Splice Cap Crimp Connector 18-10-AWG (2) 18-AWG - (4) 12-AWG

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ideal Industries 2006SB Copper Splice Cap Crimp Connector 18-10-AWG (2) 18-AWG - (4) 12-AWG

SKU: 42645
Standard Pack/Case Quantity: 1000/Bag
Ideal Industries Splice cap crimp connector is suitable for 18 - 10-AWG wires. It comes with solid copper sleeves that require less crimping pressure and resist corrosion in harsh environments. This connector is designed for making fast, permanent and pressure type connections. Crimp connector is UL listed, CSA certified and meets Federal Specification.
  • Use Buchanan C24 crimp tool
  • Solid copper sleeves require less crimping pressure and resist corrosion in harsh environments
  • Zinc-plated/copper sleeves resist corrosion

Overview

Ideal Industries Splice cap crimp connector is suitable for 18 - 10-AWG wires. It comes with solid copper sleeves that require less crimping pressure and resist corrosion in harsh environments. This connector is designed for making fast, permanent and pressure type connections. Crimp connector is UL listed, CSA certified and meets Federal Specification.

Specifications

Is Hazardous
No
List UOM Qty
1000
Order UOM
ea
GTIN
00781789452913
Energy Star Flag
No
Standard Pack/Case Quantity
1000/Bag
Standards
UL 486C Listed, CSA C22.2 No. 188 Certified, Federal Specification: W-S-61D
UNSPSC
39121449
RoHS Flag
Yes
Country Of Origin
United States of America
Voltage Rating
600 Volt
Brand Name
Ideal Industries
Conductor Size
18-10 AWG, (2) 18 AWG-(4) 12 AWG
Finish
No
UPC
78178945291
Item Name
Splice Cap Crimp Connector
Material
Copper
Manufacturer Name
Ideal Industries
Manufacturer Part Number
2006SB

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.