Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

HWC HW40601802 Stranded Soft Bare Annealed Copper Shielded Overall Shield Plenum Rated Multi-Conductor Cable 18/2 Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

HWC HW40601802 Stranded Soft Bare Annealed Copper Shielded Overall Shield Plenum Rated Multi-Conductor Cable 18/2 Gray

SKU: 121995
HWC 18/2 Plenum rated multi-conductor cable features 15-mil thick gray colored low smoke PVC that jacket withstands daily wear and tear. This 0.16-Inch OD soft annealed bare copper cable has 8-mil thick low-smoke PVC insulation that resists electrical leakage and offers protection against environmental threats. It has operating temperature range of 75 deg C. Cable is ideal for security, intercom, public address, sound and audio systems. Cable is UL listed and meets NEC Article 725 Type CL3P, NEC Article 800 Type CMP standards.
  • 7-Stranded cable
  • Conductor has soft bare annealed copper construction
  • For use in plenum areas in remote control signaling and power-limited circuit applications
  • Has 15-mil thick low smoke PVC jacket

Overview

HWC 18/2 Plenum rated multi-conductor cable features 15-mil thick gray colored low smoke PVC that jacket withstands daily wear and tear. This 0.16-Inch OD soft annealed bare copper cable has 8-mil thick low-smoke PVC insulation that resists electrical leakage and offers protection against environmental threats. It has operating temperature range of 75 deg C. Cable is ideal for security, intercom, public address, sound and audio systems. Cable is UL listed and meets NEC Article 725 Type CL3P, NEC Article 800 Type CMP standards.

Specifications

Strands
7
Stranded/Solid
Stranded
Temperature Rating
75 deg C
Shield Type
Shielded
Packing Type
No
Outside Diameter
0.16
Type
Plenum Rated
Wire Gauge Size
18 AWG
Standards
UL 13, 444 Listed, NEC Article 725 Type CL3P, NEC Article 800 Type CMP, UL 910 Stenier Tunnel Flame Test
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Number of Conductors
2
Conductor Material
Soft Annealed Bare Copper
Jacket Thickness
15
Manufacturer Part Number
HW40601802
Manufacturer Name
HWC
Color
Gray Jacket
Weight
21 lb/Mft
Brand Name
HWC
Degree of Protection
No
Item Name
Multi-Conductor Cable
Jacket Material
Low Smoke PVC
Insulation Thickness
8 mil
Insulation Material
Low Smoke PVC
Insulation Color
No
Category Level One Search
Wire
Category Level Three Search
Multi-Conductor Cables
Category Level Two Search
Voice, Data & Video Cable
Leaf Node Search
Multi-Conductor Cables
Is PFA Discontinued
No

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.