Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

HWC HW25440101 Stranded Copper Diesel Locomotive Flexible Portable Cord 4/0-1 Reel Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

HWC HW25440101 Stranded Copper Diesel Locomotive Flexible Portable Cord 4/0-1 Reel Black

SKU: 100833
HWC 4/0-AWG Diesel locomotive (DLO) flexible and portable cord in black color, has chlorinated polyethylene jacket and premium grade ethylene propylene. It features flexible power leads in cable trays in sizes 1/0-AWG and larger. This copper cord is suitable for diesel-electric locomotive and in applications involving a high amount of durability and flexibility including mining, general construction and temporary power supply motor lead.
  • 551-Stranded cord
  • Conductor has soft annealed copper construction with tin coating
  • For use up to 2000-Volts as power cables per UL Subject 6140
  • Malleable power leads in cable trays in sizes 1/0-AWG and larger

Overview

HWC 4/0-AWG Diesel locomotive (DLO) flexible and portable cord in black color, has chlorinated polyethylene jacket and premium grade ethylene propylene. It features flexible power leads in cable trays in sizes 1/0-AWG and larger. This copper cord is suitable for diesel-electric locomotive and in applications involving a high amount of durability and flexibility including mining, general construction and temporary power supply motor lead.

Specifications

Armor Material
No
Voltage Rating
2000 Volt
Packing Type
Reel
Stranded/Solid
Stranded
Strands
551
Temperature Rating
194 deg F (90 deg C)
Type
Diesel Locomotive
Energy Star Flag
No
Standards
IEEE 383 (70000 BTU/Hour) Flame Test, UL 1685 Vertical Cable Tray Flame Test, ICEA S-95-658, Association of American Railroads (AAR), Pennsylvania Bureau of Mines - MSHA Approved, NEMA WC-70
Country Of Origin
France
Wire Gauge Size
4/0 AWG
Outside Diameter
0.84
Manufacturer Name
HWC
Number of Conductors
1
Color
Black
RoHS Flag
Yes
Manufacturer Part Number
HW25440101
Brand Name
HWC
Conductor Material
Copper
Cord End Type
No
Degree of Protection
No
Insulation Material
Premium Grade Ethylene Propylene
Insulation Thickness
78 mil
Item Name
Flexible Portable Cord
Jacket Material
Chlorinated Polyethylene
Jacket Thickness
47
UNSPSC
41113630

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.