Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

HWC HW15101203 Stranded Copper Control Tray Cable 12/3

  

*Images are for illustration purposes only and may not be an exact representation of the product

HWC HW15101203 Stranded Copper Control Tray Cable 12/3

SKU: 36751
HWC 12/3 Control tray cable features 15-mil thick PVC/nylon insulation to safeguard against electrical hazards. This 0.39-Inch OD cable has 45-mil thick PVC jacket that offers resistance against moisture, heat and sunlight. It has voltage rating of 600-Volts and withstands temperature rating of 90 deg C. This copper cable is perfect for use in indoors or outdoors, aerially, in conduits, ducts, cable trays and direct burial. It withstands dry/wet temperature rating of 90 deg C. Tray cable is UL listed and meets NEC standards.
  • 7-Stranded cable
  • Conductor has soft bare annealed copper construction
  • Flame-retardant PVC per UL Standard 83 for Type THHN or THWN wire insulation
  • Has 15 mil thick PVC/nylon insulation

Overview

HWC 12/3 Control tray cable features 15-mil thick PVC/nylon insulation to safeguard against electrical hazards. This 0.39-Inch OD cable has 45-mil thick PVC jacket that offers resistance against moisture, heat and sunlight. It has voltage rating of 600-Volts and withstands temperature rating of 90 deg C. This copper cable is perfect for use in indoors or outdoors, aerially, in conduits, ducts, cable trays and direct burial. It withstands dry/wet temperature rating of 90 deg C. Tray cable is UL listed and meets NEC standards.

Specifications

Degree of Protection
No
Wire Gauge Size
12 AWG
Stranded/Solid
Stranded
Strands
7
Temperature Rating
90 deg C Dry/Wet
Voltage Rating
600 Volt
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Standards
UL Listed, UL Type TC Per Article 336 of the NEC, NEC Class I and II, Division 2 Hazardous Locations, Article 725 of the NEC
Conductor Material
Copper
Packing Type
No
Outside Diameter
0.39
Manufacturer Part Number
HW15101203
Manufacturer Name
HWC
Insulation Material
PVC/Nylon
Environmental Conditions
IEEE 383 (70000 BTU/Hour), ICEA (210000 BTU/Hour) Flame Test
Brand Name
HWC
Number of Conductors
3
Jacket Thickness
45
Item Name
Control Tray Cable
Jacket Material
PVC
Insulation Thickness
15 mil

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.