Tour  

HWC 3P18ISP Stranded Non-Plenum Rated Multi-Conductor Cable 18/3P Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

HWC 3P18ISP Stranded Non-Plenum Rated Multi-Conductor Cable 18/3P Gray

SKU: 583667
HWC 18/3P Multi-conductor non-plenum rated cable with PVC jacket, comes in gray color and is shielded for protection. The multi-conductor computer cable meets CMP and FPLP standards.
  • Stranded multi-conductor cable
  • Has gray colored PVC jacket

Overview

HWC 18/3P Multi-conductor non-plenum rated cable with PVC jacket, comes in gray color and is shielded for protection. The multi-conductor computer cable meets CMP and FPLP standards.

Specifications

Stranded/Solid
Stranded
Shield Type
Shielded
Packing Type
No
Type
Non-Plenum Rated
Wire Gauge Size
18 AWG
Standards
CMP/FPLP Rated
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Number of Conductors
3 Pair
Conductor Material
No
Manufacturer Part Number
3P18ISP
Manufacturer Name
HWC
Color
Gray
Brand Name
HWC
Degree of Protection
No
Item Name
Multi-Conductor Cable
Jacket Material
PVC
Insulation Material
No
Insulation Color
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.