Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring USB15X2I Straight Blade USB Charger Receptacle 125-Volt DC 15-Amp NEMA 5-15R Ivory

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring USB15X2I Straight Blade USB Charger Receptacle 125-Volt DC 15-Amp NEMA 5-15R Ivory

SKU: 134276
Hubbell-Wiring Straight 2-Port 3-Wire Blade USB charger receptacle in ivory color, has voltage rating of 125-Volt DC, current rating of 15-Amps and power rating of 1/2 hp. It has brass contacts for superior conductivity. This tamper-resistant decorator duplex receptacle accommodates wire of size 14 - 10-AWG. It has back and side-wired connection. It works with USB 1.1/2.0/3 devices. This receptacle with flush fit design, has minimum dielectric strength 2000-Volts. It has NEMA 5-15R configuration. This receptacle measures 4.12-Inch x 1.75-Inch x 1.96-Inch. It is suitable for use in school, office and hotels. This receptacle withstands temperature rating of -40 to 75 deg C. Charger receptacle is UL/cULus listed and CSA certified.
  • Two USB ports rated at 3.8-Amps, 5-Volt DC, type A, class 2.0
  • Green LED indicator represents the availability of USB power
  • Impact- and chemical-resistant

Overview

Hubbell-Wiring Straight 2-Port 3-Wire Blade USB charger receptacle in ivory color, has voltage rating of 125-Volt DC, current rating of 15-Amps and power rating of 1/2 hp. It has brass contacts for superior conductivity. This tamper-resistant decorator duplex receptacle accommodates wire of size 14 - 10-AWG. It has back and side-wired connection. It works with USB 1.1/2.0/3 devices. This receptacle with flush fit design, has minimum dielectric strength 2000-Volts. It has NEMA 5-15R configuration. This receptacle measures 4.12-Inch x 1.75-Inch x 1.96-Inch. It is suitable for use in school, office and hotels. This receptacle withstands temperature rating of -40 to 75 deg C. Charger receptacle is UL/cULus listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Number of Wires
3.0000
Phase
No
Number of Ports
2.0000
Voltage Rating
125 Volt DC
Number of Poles
2
Color
Ivory
Standards
UL 498 Listed, CSA Certified, cULus Certified
GTIN
00883778304583
UNSPSC
39121406
RoHS Flag
Yes
NEMA Configuration
NEMA 5-15R
Country Of Origin
China
Energy Star Flag
No
Temperature Rating
-40 to 75 deg C
Mounting
Flush
Maximum Load Capacity
1/2 hp
Manufacturer Part Number
USB15X2I
Manufacturer Name
Hubbell-Wiring
UPC
88377830458
Amperage Rating
15 Amp
Brand Name
Hubbell-Wiring
Finish
No
Material
RTP Base and Face
Item Name
Straight Blade USB Charger Receptacle
Grounding
Grounding
Conductor Size
14-10 AWG
Environmental Conditions
V2 Flammability Rated Per UL94
Dimensions
4.12 Inch Length x 1.75 Inch Width x 1.96 Inch Depth
Dielectric Strength
Withstands 2000 Volt Minimum
Degree of Protection
No
Contact Material
Brass
Connection Type
Back and Side Wired

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.