Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring USB15AC5WP Commercial Grade Tamper-Resistant Duplex Receptacle With USB Charger 15-Amp/125-Volt Receptacle 5-Amp/5-Volt USB White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring USB15AC5WP Commercial Grade Tamper-Resistant Duplex Receptacle With USB Charger 15-Amp/125-Volt Receptacle 5-Amp/5-Volt USB White

SKU: 602512
Hubbell-Wiring Tamper-resistant duplex receptacle with USB charger, has RTP face and base construction for long-life durability. It features green indicator LED, plated steel terminal screws and zinc plated steel mounting screws. It is suitable for commercial, industrial and home use. The duplex receptacle with USB charger, meets UL 498, UL 1310 and cULus standards.
  • Tamper-resistant commercial grade duplex compatible
  • Compliant with USB BC1.2 battery charging and 3.0 power delivery while it is compatible with USB 2.0, 3.0 and 3.1 devices
  • USB type-C port is legacy USB type A compatible (with adapter cord - not included)
  • Heavy duty stainless steel USB ports rated for 10,000 cord insertions and removals
  • Patented Hubbell tamper-resistant technology uses cam action shutters while the friction-free design of the mechanism's doors requires much less force, allowing the plug to slide in effortlessly
  • For commercial, industrial and home use

Overview

Hubbell-Wiring Tamper-resistant duplex receptacle with USB charger, has RTP face and base construction for long-life durability. It features green indicator LED, plated steel terminal screws and zinc plated steel mounting screws. It is suitable for commercial, industrial and home use. The duplex receptacle with USB charger, meets UL 498, UL 1310 and cULus standards.

Specifications

Fiber Type
No
Jacket Material
No
Type
Tamper-Resistant
NEMA Configuration
No
Energy Star Flag
No
Number of Poles
2
Country Of Origin
China
Number of Wires
3.0000
Standards
cULus Certified, UL 498, UL 1310 Listed
Voltage Rating
125 Volt Receptacle, 5 Volt USB
Strap Material
Zinc Plated Steel
Style
Duplex
Temperature Rating
-40 to 75 deg C
UNSPSC
39121406
GTIN
00883778308130
RoHS Flag
No
Amperage Rating
15 Amp Receptacle, 5 Amp USB
Material
RTP Base and Face
Item Name
Duplex Receptacle With USB Charger
Color
White
UPC
88377830813
Manufacturer Name
Hubbell-Wiring
Manufacturer Part Number
USB15AC5WP
Degree of Protection
No
Environmental Conditions
V2 Flammability Rated Per UL94
Conductor Size
14-10 AWG Solid/Stranded Copper
Brand Name
Hubbell-Wiring
Dielectric Strength
Withstands 2000 Volt Minimum
Dimensions
3.28 Inch Height
Contact Material
Plated Steel
Finish
No
Grade
Commercial
Grounding
Grounding
Is PFA Discontinued
No

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.