Hubbell-Wiring SWP82 One Piece #14 Cold Rolled Zinc Plated Steel Screw Mount 2-Gang Security Wallplate 2-Duplex Receptacle White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring SWP82 One Piece #14 Cold Rolled Zinc Plated Steel Screw Mount 2-Gang Security Wallplate 2-Duplex Receptacle White

SKU: 140045
Hubbell-Wiring 2-Gang Security wallplate in white color, features 1-Piece #14 cold rolled zinc-plated steel construction with baked polyester powder enameled finish. The square receptacle has two duplex configuration. It measures 5.52-Inch x 5.52-Inch x 0.55-Inch. Receptacle is screw mountable. It withstands temperature range of -40 to 85 deg C. It offers integral bonding path to ground. It is suitable for commercial, industrial and institutional applications. Security wallplate is UL listed and CSA certified.
  • Safety ground-tab
  • Stainless steel T20 TORX® screws comes with center pin reject
  • Features virtually indestructible cover
  • Thick finish and zinc plating offers long lasting protection and corrosion resistance
  • Four #8 - 32 x 1/2-Inch stainless steel, T20 Torx head mounting screws

Overview

Hubbell-Wiring 2-Gang Security wallplate in white color, features 1-Piece #14 cold rolled zinc-plated steel construction with baked polyester powder enameled finish. The square receptacle has two duplex configuration. It measures 5.52-Inch x 5.52-Inch x 0.55-Inch. Receptacle is screw mountable. It withstands temperature range of -40 to 85 deg C. It offers integral bonding path to ground. It is suitable for commercial, industrial and institutional applications. Security wallplate is UL listed and CSA certified.

Specifications

Size
5.52 Inch Width x 5.52 Inch Height
Number of Gangs
2.0000
UNSPSC
39121704
GTIN
00783585002835
Orientation
No
Standards
UL 514D, 31999, E115546 Listed, CSA C22.2 42M, LR18416 Certified
Mounting
Screw
Temperature Rating
-40 to 85 deg C
Item Name
Security Wallplate
Material
One Piece #14 Cold Rolled Zinc Plated Steel
Finish
Baked Polyester Powder Enamel
Configuration
2-Duplex Receptacle
Brand Name
Hubbell-Wiring
Color
White
RoHS Flag
Yes
Shape
Square
Thickness
0.55
UPC
78358500283
Manufacturer Name
Hubbell-Wiring
Manufacturer Part Number
SWP82
Country Of Origin
United States of America
Energy Star Flag
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.