Hubbell-Wiring SWP13 Zinc Plated Steel Screw Mount Standard Size 1-Gang Security Blank Wallplate White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring SWP13 Zinc Plated Steel Screw Mount Standard Size 1-Gang Security Blank Wallplate White

SKU: 105626
Hubbell-Wiring 1-Gang Rectangle Security blank wallplate in white color, has zinc-plated steel construction with baked polyester powder enamel finish. It measures 3.77-Inch x 5.52-Inch. This 0.55-Inch standard size wallplate has captive screw feature that holds mounting screw in place. Vertical oriented screw mount wallplate withstands temperature rating of -40 to 85 deg C. It is ideal for commercial, industrial and institutional purposes. Wallplate is UL listed and CSA certified.
  • Reinforcement ribs for added strength
  • Comes in white color
  • Supports screw mounting

Overview

Hubbell-Wiring 1-Gang Rectangle Security blank wallplate in white color, has zinc-plated steel construction with baked polyester powder enamel finish. It measures 3.77-Inch x 5.52-Inch. This 0.55-Inch standard size wallplate has captive screw feature that holds mounting screw in place. Vertical oriented screw mount wallplate withstands temperature rating of -40 to 85 deg C. It is ideal for commercial, industrial and institutional purposes. Wallplate is UL listed and CSA certified.

Specifications

Temperature Rating
-40 to 85 deg C
Size
3.77 Inch Width x 0.55 Inch Depth x 5.52 Inch Height
Shape
Rectangular
Orientation
Vertical
Type
Standard Size
UPC
78358500288
Standards
UL Listed, CSA Certified
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Yes
UNSPSC
39121704
GTIN
00783585002880
Manufacturer Name
Hubbell-Wiring
Material
Zinc Plated Steel
Number of Gangs
1.0000
Color
White
Mounting
Screw
Manufacturer Part Number
SWP13
Brand Name
Hubbell-Wiring
Finish
Baked Polyester Powder Enamel
Item Name
Security Blank Wallplate

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.