Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring SS2 302/304 Stainless Steel Standard Size 2-Gang Toggle Switch Wallplate (2) Toggle Switch Satin HomeSelect®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring SS2 302/304 Stainless Steel Standard Size 2-Gang Toggle Switch Wallplate (2) Toggle Switch Satin HomeSelect®

SKU: 59621
Hubbell-Wiring HomeSelect® 2-Gang Standard size toggle switch wallplate in satin color, features 302/304 stainless steel construction with brushed finish. It has protective plastic film that helps in preventing scratches and damage. Square wallplate measures 4.625-Inch x 4.72-Inch x 0.040-Inch. Wallplate with two toggle switch configuration, has 6/32-Inch x 3/8-Inch oval milled head mounting screws. It withstands temperature rating of -40 to 85 deg C. It is suitable for use in highly corrosive environments. Toggle switch wallplate is UL listed and CSA certified.
  • Fee from magnet
  • Protective plastic film avoids scratches and damage
  • 6/32-Inch x 3/8-Inch Oval milled head mounting screws

Overview

Hubbell-Wiring HomeSelect® 2-Gang Standard size toggle switch wallplate in satin color, features 302/304 stainless steel construction with brushed finish. It has protective plastic film that helps in preventing scratches and damage. Square wallplate measures 4.625-Inch x 4.72-Inch x 0.040-Inch. Wallplate with two toggle switch configuration, has 6/32-Inch x 3/8-Inch oval milled head mounting screws. It withstands temperature rating of -40 to 85 deg C. It is suitable for use in highly corrosive environments. Toggle switch wallplate is UL listed and CSA certified.

Specifications

Temperature Rating
-40 to 85 deg C
Size
4.625 Inch Width x 4.72 Inch Height
Thickness
0.04
Shape
Square
Orientation
No
Sub Brand
HomeSelect®
Type
Standard Size
UPC
88377820080
Standards
UL 514D E92074 Listed, CSA Certified
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Yes
UNSPSC
39121704
GTIN
00883778200809
Manufacturer Name
Hubbell-Wiring
Material
302/304 Stainless Steel
Number of Gangs
2.0000
Color
Satin
Manufacturer Part Number
SS2
Brand Name
Hubbell-Wiring
Configuration
(2) Toggle Switch
Finish
Brushed
Item Name
Toggle Switch Wallplate

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.