Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring SNAPSP1NA Switch Pigtailed Connector 12-AWG Solid SnapConnect®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring SNAPSP1NA Switch Pigtailed Connector 12-AWG Solid SnapConnect®

SKU: 130938
Hubbell-Wiring SnapConnect® Switch pigtailed connector accepts solid conductors of size 12-AWG. It measures 1.39-Inch x 0.74-Inch x 0.84-Inch. Connector is UL listed and CSA certified.
  • Clear terminal housing
  • No exposed live parts
  • Fully insulated design

Overview

Hubbell-Wiring SnapConnect® Switch pigtailed connector accepts solid conductors of size 12-AWG. It measures 1.39-Inch x 0.74-Inch x 0.84-Inch. Connector is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Insulation Material
No
Item Name
Switch Pigtailed Connector
RoHS Flag
Yes
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39122211
GTIN
00783585189956
Overall Length
6.5
Standards
UL Listed, CSA Certified
Finish
No
UPC
78358518995
Manufacturer Name
Hubbell-Wiring
Manufacturer Part Number
SNAPSP1NA
Brand Name
Hubbell-Wiring
Color Code
(2) Black, (1) Green Leads
Conductor Size
12 AWG Solid
Sub Brand
SnapConnect®
Stud Size
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.