Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring SNAP8300WA Hospital Grade Extra Heavy-Duty Straight Blade Duplex Receptacle 20-Amp 125-Volt NEMA 5-20R White SnapConnect®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring SNAP8300WA Hospital Grade Extra Heavy-Duty Straight Blade Duplex Receptacle 20-Amp 125-Volt NEMA 5-20R White SnapConnect®

SKU: 119253
Hubbell-Wiring SnapConnect® 2-Pole 3-Wire Extra heavy-duty straight blade duplex receptacle in white color, has current rating of 20-Amps and voltage rating of 125-Volts. It withstands dielectric strength of 2000-Volts and has power rating of 1 hp. Hospital-grade receptacle has nylon face and PBT base. It measures 1.56-Inch x 0.86-Inch. Grounding receptacle has brass contact for excellent conductivity and brass strap for superior assembly security. It withstands temperature rating of -40 to 75 deg C.

Receptacle is perfect for hospitals, healthcare facilities, outpatient care centers, urgent care offices, labs and commercial construction. Strap/screw mountable receptacle has 5-20R configuration. It has V-2 per UL94 flammability rating to withstand hazardous environmental conditions. Receptacle is UL listed, CSA certified and meets Federal Specifications.
  • Solid connection is indicated with audible SNAP
  • Reduces installation time
  • Fully insulated design
  • Modular receptacle which requires pigtailed connector below

Overview

Hubbell-Wiring SnapConnect® 2-Pole 3-Wire Extra heavy-duty straight blade duplex receptacle in white color, has current rating of 20-Amps and voltage rating of 125-Volts. It withstands dielectric strength of 2000-Volts and has power rating of 1 hp. Hospital-grade receptacle has nylon face and PBT base. It measures 1.56-Inch x 0.86-Inch. Grounding receptacle has brass contact for excellent conductivity and brass strap for superior assembly security. It withstands temperature rating of -40 to 75 deg C.

Receptacle is perfect for hospitals, healthcare facilities, outpatient care centers, urgent care offices, labs and commercial construction. Strap/screw mountable receptacle has 5-20R configuration. It has V-2 per UL94 flammability rating to withstand hazardous environmental conditions. Receptacle is UL listed, CSA certified and meets Federal Specifications.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fiber Type
No
Jacket Material
No
RoHS Flag
Yes
Mounting
Strap/Screws
NEMA Configuration
NEMA 5-20R
Energy Star Flag
No
Number of Poles
2
Country Of Origin
China
UNSPSC
39121406
Color
White
Strap Material
Brass
Style
Duplex
Sub Brand
SnapConnect®
Temperature Rating
-40 to 75 deg C
Type
Extra Heavy-Duty
Maximum Load Capacity
1 hp
Standards
UL 498 E2186 Listed, CSA C22.2 No.42, 285 Certified, NEMA WD-6, Federal Specification: W-C-596
Voltage Rating
125 Volt
GTIN
00783585247625
Number of Wires
3.0000
Material
PBT Base, Nylon Face
UPC
78358524762
Item Name
Straight Blade Duplex Receptacle
Manufacturer Part Number
SNAP8300WA
Manufacturer Name
Hubbell-Wiring
Finish
No
Degree of Protection
No
Brand Name
Hubbell-Wiring
Grade
Hospital
Environmental Conditions
V2 Flammability Rated Per UL94
Amperage Rating
20 Amp
Dimensions
1.56 Inch Width x 0.86 Inch Depth
Dielectric Strength
2000 Volt
Contact Material
Brass
Grounding
Grounding

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.