Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring SNAP5362WA Specification Grade Extra Heavy-Duty Straight Blade Duplex Receptacle 20-Amp 125-Volt NEMA 5-20R White SnapConnect®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring SNAP5362WA Specification Grade Extra Heavy-Duty Straight Blade Duplex Receptacle 20-Amp 125-Volt NEMA 5-20R White SnapConnect®

SKU: 130932
Hubbell-Wiring SnapConnect® 2-Pole 3-Wire Extra heavy-duty straight blade duplex receptacle in white color, has current rating of 20-Amps and voltage rating of 125-Volts. It withstands dielectric strength of 2000-Volts and has power rating of 1 hp. Specification grade receptacle has nylon face and PBT base. It measures 1.56-Inch x 0.86-Inch. Grounding receptacle has brass contact for excellent conductivity and galvanized steel strap for superior assembly security. It withstands temperature rating of -40 to 75 deg C.

Receptacle is perfect for hospitals, healthcare facilities, outpatient care centers, urgent care offices, labs and commercial construction. Strap/screw mountable receptacle has 5-20R configuration. It has V-2 per UL94 flammability rating to withstand hazardous environmental conditions. Receptacle is UL listed, CSA certified and meets Federal Specifications.
  • Solid connection is indicated with audible SNAP
  • Reduces installation time
  • Fully insulated design
  • Modular receptacle which requires pigtailed connector below

Overview

Hubbell-Wiring SnapConnect® 2-Pole 3-Wire Extra heavy-duty straight blade duplex receptacle in white color, has current rating of 20-Amps and voltage rating of 125-Volts. It withstands dielectric strength of 2000-Volts and has power rating of 1 hp. Specification grade receptacle has nylon face and PBT base. It measures 1.56-Inch x 0.86-Inch. Grounding receptacle has brass contact for excellent conductivity and galvanized steel strap for superior assembly security. It withstands temperature rating of -40 to 75 deg C.

Receptacle is perfect for hospitals, healthcare facilities, outpatient care centers, urgent care offices, labs and commercial construction. Strap/screw mountable receptacle has 5-20R configuration. It has V-2 per UL94 flammability rating to withstand hazardous environmental conditions. Receptacle is UL listed, CSA certified and meets Federal Specifications.

Specifications

Fiber Type
No
Jacket Material
No
Type
Extra Heavy-Duty
Maximum Load Capacity
1 hp
Mounting
Strap/Screws
NEMA Configuration
NEMA 5-20R
Energy Star Flag
No
Number of Poles
2
Country Of Origin
China
Number of Wires
3.0000
Standards
UL 498 E2186 Listed, CSA C22.2 No.42, 285 Certified, NEMA WD-6, Federal Specification: W-C-596
Voltage Rating
125 Volt
Strap Material
Galvanized Steel
Style
Duplex
Sub Brand
SnapConnect®
Temperature Rating
-40 to 75 deg C
UNSPSC
39121406
GTIN
00783585247700
RoHS Flag
Yes
Amperage Rating
20 Amp
Material
PBT Base, Nylon Face
Item Name
Straight Blade Duplex Receptacle
Color
White
UPC
78358524770
Manufacturer Name
Hubbell-Wiring
Manufacturer Part Number
SNAP5362WA
Degree of Protection
No
Environmental Conditions
V2 Flammability Rated Per UL94
Brand Name
Hubbell-Wiring
Dielectric Strength
2000 Volt
Dimensions
1.56 Inch Width x 0.86 Inch Depth
Contact Material
Brass
Finish
No
Grade
Specification
Grounding
Grounding
Is PFA Discontinued
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.