Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring SNAP5362IA Specification Grade Extra Heavy-Duty Standard Finder Groove Temper-Resistant Duplex Straight Blade Receptacle 125-Volt at 1-Phase 20-Amp NEMA 5-20R Ivory SnapConnect®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring SNAP5362IA Specification Grade Extra Heavy-Duty Standard Finder Groove Temper-Resistant Duplex Straight Blade Receptacle 125-Volt at 1-Phase 20-Amp NEMA 5-20R Ivory SnapConnect®

SKU: 110430
Hubbell-Wiring SnapConnect® Duplex style Specification-grade 2-Pole 3-Wire Extra heavy-duty straight blade receptacle in ivory color, has voltage rating of 125-Volt for 1-Phase and current rating of 20-Amps. It accommodates conductor of size 12-AWG. It features nylon construction for longer durability. It has dimension of 1.56-Inch x 0.86-Inch x 3.28-Inch. Strap mountable receptacle has dielectric strength of 2000-Volt and maximum load capacity of 1 hp. It offers screw terminal connections. Galvanized steel strap offers extra safety while plugging or unplugging. Brass contact ensures better electrical conductivity. The NEMA 5-20R receptacle with grounding, works well at temperature ranging from -40 to 75 deg C. It has V-2 flammability rating. Receptacle is UL listed, CSA certified and meets Federal specification, NEMA® WD-6 standards.
  • Audible SNAP ensures solid connection
  • Takes less time for installation
  • Fully insulated design for added safety
  • SNAPConnect's modular design allows simple device change-out by maintenance personnel
  • Perfect for indoor dry unless protected by additional mean

Overview

Hubbell-Wiring SnapConnect® Duplex style Specification-grade 2-Pole 3-Wire Extra heavy-duty straight blade receptacle in ivory color, has voltage rating of 125-Volt for 1-Phase and current rating of 20-Amps. It accommodates conductor of size 12-AWG. It features nylon construction for longer durability. It has dimension of 1.56-Inch x 0.86-Inch x 3.28-Inch. Strap mountable receptacle has dielectric strength of 2000-Volt and maximum load capacity of 1 hp. It offers screw terminal connections. Galvanized steel strap offers extra safety while plugging or unplugging. Brass contact ensures better electrical conductivity. The NEMA 5-20R receptacle with grounding, works well at temperature ranging from -40 to 75 deg C. It has V-2 flammability rating. Receptacle is UL listed, CSA certified and meets Federal specification, NEMA® WD-6 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Jacket Material
No
RoHS Flag
Yes
sku
110430
Mounting
Strap
NEMA Configuration
NEMA 5-20R
Energy Star Flag
No
Number of Poles
2
Country Of Origin
China
UNSPSC
39121406
Color
Ivory
Strap Material
Galvanized Steel
Style
Duplex
Sub Brand
SnapConnect®
Temperature Rating
-40 to 75 deg C
Terminal Connection
Screw
Type
Extra Heavy-Duty, Standard, Finder Groove, Temper-Resistant
Maximum Load Capacity
1 hp
Standards
UL 498 E2186 Listed, CSA C22.2 No.42, 285 Certified, NEMA WD-6 Standard, Federal Specification: W-C-596
Voltage Rating
125 Volt at 1-Phase
GTIN
00783585247731
Number of Wires
3.0000
Material
Nylon
UPC
78358524773
Item Name
Straight Blade Receptacle
Manufacturer Part Number
SNAP5362IA
Manufacturer Name
Hubbell-Wiring
Finish
No
Degree of Protection
No
Brand Name
Hubbell-Wiring
Conductor Size
12 AWG
Grade
Specification
Environmental Conditions
V2 Flammability Rated Per UL94
Amperage Rating
20 Amp
Dimensions
1.56 Inch Width x 0.86 Inch Depth x 3.28 Inch Height
Dielectric Strength
2000 Volt
Contact Material
Brass
Grounding
Grounding
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.