Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring SNAP1RA Straight And Right Angle Pigtailed Terminal 125-Volt 12-AWG Solid SnapConnect®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring SNAP1RA Straight And Right Angle Pigtailed Terminal 125-Volt 12-AWG Solid SnapConnect®

SKU: 113697
Hubbell-Wiring SnapConnect® 2-Pole Straight and right angle pigtailed terminal features polycarbonate housing, brass contact and PBT terminal body. This 6.5-Inch long terminal accepts solid conductors of size 12-AWG. This 3-Wire pigtailed terminal withstands voltage rating of 125-Volts, minimum dielectric voltage of 2000-Volts and current rating of 20-Amps. This terminal withstands temperature ranging from -40 to 70 deg C. It is ideal for use in healthcare facilities, education, hospitality, commercial construction, pre-fab assembly and OEM. Pigtailed terminal is UL listed and CSA certified.
  • Transparent housing to inspect contacts
  • Audible SNAP indicates solid connection
  • Reduces installation time
  • Fully insulated design
  • Terminal identification terminal wire leads
  • Receptacle certified for current interrupting at full rated current

Overview

Hubbell-Wiring SnapConnect® 2-Pole Straight and right angle pigtailed terminal features polycarbonate housing, brass contact and PBT terminal body. This 6.5-Inch long terminal accepts solid conductors of size 12-AWG. This 3-Wire pigtailed terminal withstands voltage rating of 125-Volts, minimum dielectric voltage of 2000-Volts and current rating of 20-Amps. This terminal withstands temperature ranging from -40 to 70 deg C. It is ideal for use in healthcare facilities, education, hospitality, commercial construction, pre-fab assembly and OEM. Pigtailed terminal is UL listed and CSA certified.

Specifications

Energy Star Flag
No
Sub Brand
SnapConnect®
Standards
UL 498 Listed, CSA 22 2, No.42, Federal Specification: WC596, Flammability UL 94V-2
Material
Polycarbonate Housing, Brass Contact, PBT Terminal Body
GTIN
00783585251981
Voltage Rating
125 Volt
UNSPSC
39121613
Overall Length
6.5
Country Of Origin
China
RoHS Flag
Yes
Temperature Rating
-40 to 70 deg C
Manufacturer Part Number
SNAP1RA
Item Name
Straight And Right Angle Pigtailed Terminal
UPC
78358525198
Cover Length
1.48
Brand Name
Hubbell-Wiring
Color Code
No
Conductor Size
12 AWG Solid
Finish
No
Insulation Material
No
Manufacturer Name
Hubbell-Wiring
Stud Size
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.