Hubbell-Wiring SBSB2 Straight Blade Temporary Power Box 120/240-Volt AC 50-Amp Spider® II

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring SBSB2 Straight Blade Temporary Power Box 120/240-Volt AC 50-Amp Spider® II

SKU: 101733
Hubbell-Wiring Spider® II Straight blade temporary power box delivers safe and reliable distribution of electrical power for a wide variety of temporary power applications. It features individual GFCI modules, gasketed latching receptacle lift covers and replaceable legs. It has voltage rating of 120/240-Volt AC and current rating of 50-Amps. It is NEMA 3R rated. This power box is suitable for indoor and outdoor wet and dry locations. Temporary power box is UL listed and meets NEC, ANSI/NFPA standards.
  • Standard stab termination circuit breakers with gasketed lift cover
  • Rain-proof design makes it suitable for use in damp locations
  • Protection overload
  • 3-Outlet

Overview

Hubbell-Wiring Spider® II Straight blade temporary power box delivers safe and reliable distribution of electrical power for a wide variety of temporary power applications. It features individual GFCI modules, gasketed latching receptacle lift covers and replaceable legs. It has voltage rating of 120/240-Volt AC and current rating of 50-Amps. It is NEMA 3R rated. This power box is suitable for indoor and outdoor wet and dry locations. Temporary power box is UL listed and meets NEC, ANSI/NFPA standards.

Specifications

Degree of Protection
No
Type
Straight Blade
Voltage Rating
120/240 Volt AC
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
No
UNSPSC
39121406
GTIN
00783585369471
Standards
Hubbell's Spider II Boxes Meet NEC and Reg; Requirements for Personal Protection Against Electrical Shock on Job Sites and Are Listed to the Latest UL 1640 Standard for Portable Power Distribution Equipment, National Electrical Code, ANSI/NFPA 70
Sub Brand
Spider® II
Size
22.84 Inch Length x 18.9 Inch Width x 13.7 Inch Height
Amperage Rating
50 Amp
Manufacturer Part Number
SBSB2
Manufacturer Name
Hubbell-Wiring
UPC
78358536947
Phase
No
Brand Name
Hubbell-Wiring
Item Name
Temporary Power Box
Finish
No
NEMA Rating
NEMA 3R

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.