Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring SA3925 Aluminum Carpet/Tile Service Concrete Metal Cover 3.88-Inch ScrubShield®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring SA3925 Aluminum Carpet/Tile Service Concrete Metal Cover 3.88-Inch ScrubShield®

SKU: 42173
Hubbell-Wiring ScrubShield® Carpet/tile service concrete metal cover is suitable for using with non-metallic floor boxes. This round cover features aluminum construction. It comes in duplex flap configuration. This 3.88-Inch Dia cover is flush mountable. It is ideal for infloor delivery systems. Cover is UL listed and CSA certified.
  • Features aluminum construction
  • For non-metallic floor boxes
  • Comes in round shape

Overview

Hubbell-Wiring ScrubShield® Carpet/tile service concrete metal cover is suitable for using with non-metallic floor boxes. This round cover features aluminum construction. It comes in duplex flap configuration. This 3.88-Inch Dia cover is flush mountable. It is ideal for infloor delivery systems. Cover is UL listed and CSA certified.

Specifications

Item Name
Concrete Metal Cover
Manufacturer Part Number
SA3925
Manufacturer Name
Hubbell-Wiring
UPC
78358513350
Standards
UL 514A, 514C Listed, CSA Certified
Configuration
Duplex Flap
Energy Star Flag
No
Country Of Origin
United States of America
Brand Name
Hubbell-Wiring
RoHS Flag
Yes
UNSPSC
39121304
Material
Aluminum
Sub Brand
ScrubShield®
Mounting
Flush
Shape
Round
Size
3.88 Inch
For Use With
Non-Metallic Floor Boxes
Finish
No
Type
Carpet/Tile Service
GTIN
00783585133508
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.