Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring SA3182 Aluminum Carpet Flange 5.25-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring SA3182 Aluminum Carpet Flange 5.25-Inch

SKU: 42174
Hubbell-Wiring Carpet flange is suitable for SA series round service covers. It features aluminum construction. Round flange has diameter of 5.25-inches. Flange is UL listed and CSA certified.
  • Suitable for SA series round service covers
  • Diameter of 5.25-inches
  • Comes in round shape

Overview

Hubbell-Wiring Carpet flange is suitable for SA series round service covers. It features aluminum construction. Round flange has diameter of 5.25-inches. Flange is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Size
5.25 Inch
Manufacturer Name
Hubbell-Wiring
Shape
Round
Item Name
Carpet Flange
RoHS Flag
Yes
Material
Aluminum
Manufacturer Part Number
SA3182
Standards
UL Listed, CSA Certified
UNSPSC
39121304
UPC
78358513310
Energy Star Flag
No
Country Of Origin
United States of America
Brand Name
Hubbell-Wiring
sku
42174
For Use With
SA Series Round Service Covers
GTIN
00783585133102
Finish
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.