Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring S1SP Powder Coated Cast Aluminum Sub-Plate Cover 5.36-Inch ScrubShield® SystemOne

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring S1SP Powder Coated Cast Aluminum Sub-Plate Cover 5.36-Inch ScrubShield® SystemOne

SKU: 41460
Hubbell-Wiring ScrubShield® SystemOne Sub-plate cover is suitable for using with floor box. This round cover in powder-coated finish, features cast aluminum construction. It comes in two Style Line® decorator/GFCI configuration. This 5.36-Inch Dia cover is flush mountable. It accommodates various power and data configurations. This cover is ideal for data, voice and AV applications. Cover is UL listed and CSA certified.
  • Contains necessary mounting hardware
  • Four prewired 20-Amps, 125-Volts receptacles and four openings for Hubbell xcelerator™ jacks and snap-in flush audio/video connectors
  • Modular solution utilizes application sub-plates that install into ONE universal cover for Hubbell SystemOne floor boxes and poke-thru

Overview

Hubbell-Wiring ScrubShield® SystemOne Sub-plate cover is suitable for using with floor box. This round cover in powder-coated finish, features cast aluminum construction. It comes in two Style Line® decorator/GFCI configuration. This 5.36-Inch Dia cover is flush mountable. It accommodates various power and data configurations. This cover is ideal for data, voice and AV applications. Cover is UL listed and CSA certified.

Specifications

Item Name
Sub-Plate Cover
Manufacturer Part Number
S1SP
Manufacturer Name
Hubbell-Wiring
UPC
78358537115
Standards
UL 514A, 514C Listed, CSA Certified
Configuration
(2) Style Line® Decorator/GFCI
Energy Star Flag
No
Country Of Origin
China
Brand Name
Hubbell-Wiring
RoHS Flag
No
UNSPSC
39121307
Material
Cast Aluminum
Sub Brand
ScrubShield® SystemOne
Mounting
Flush
Shape
Round
Size
5.36 Inch
For Use With
Floor Boxes
Finish
Powder Coated
GTIN
00783585371153

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.