Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring S1PTFFBLJ 1-Piece Furniture Feed Fire-Rated Poke-Thru Device With Junction Box Black ScrubShield® SystemOne

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring S1PTFFBLJ 1-Piece Furniture Feed Fire-Rated Poke-Thru Device With Junction Box Black ScrubShield® SystemOne

SKU: 112819
Hubbell-Wiring ScrubShield® SystemOne Fire-rated poke-thru device in black color, comes with Hubbell-Wiring SystemOne A/V floor fitting and Hubbell-Wiring SystemOne furniture feed cover plate. This one-piece device with junction box, provides one 3/4-Inch conduit for power and one 1-1/2-Inch conduit for low-voltage. Device is UL/cULus listed.
  • Provides one 3/4-Inch conduit for power and one 1-1/2-Inch conduit for low-voltage
  • Furnished with two screw-in flexible metal conduit connectors
  • Requires 4-Inch core hole diameter

Overview

Hubbell-Wiring ScrubShield® SystemOne Fire-rated poke-thru device in black color, comes with Hubbell-Wiring SystemOne A/V floor fitting and Hubbell-Wiring SystemOne furniture feed cover plate. This one-piece device with junction box, provides one 3/4-Inch conduit for power and one 1-1/2-Inch conduit for low-voltage. Device is UL/cULus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Color
Black
Shape
No
Sub Brand
ScrubShield® SystemOne
Type
1-Piece, Furniture Feed
GTIN
00783585373164
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
No
UNSPSC
39121328
sku
112819
UPC
78358537316
Manufacturer Name
Hubbell-Wiring
Manufacturer Part Number
S1PTFFBLJ
Brand Name
Hubbell-Wiring
Finish
No
Includes
Hubbell SystemOne A/V Floor Fitting (S1PTAVFIT), Hubbell SystemOne Furniture Feed Cover Plate (S1SPFFxx)
Item Name
Fire-Rated Poke-Thru Device With Junction Box
Standards
UL 514, cULus Certified
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.