Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring S1PT4X4ALJ 1-Piece Fire-Rated 4x4 Poke-Thru Device With Junction Box Aluminum ScrubShield® SystemOne

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring S1PT4X4ALJ 1-Piece Fire-Rated 4x4 Poke-Thru Device With Junction Box Aluminum ScrubShield® SystemOne

SKU: 112823
Hubbell-Wiring ScrubShield® SystemOne 1-Piece fire-rated 4 x 4 poke-thru device in aluminum color, is suitable for use on tile or carpet floor. It comes with four 20-Amp receptacles, 4-keystone, one 4 x 4 floor fitting, 4 x 4 sub-plate, finish flange and universal carpet cover assembly. Receptacles feature single or two circuit wiring and isolated ground capability. This poke-thru device with junction box, has keystone opening to accept Hubbell-Wiring modular jacks, X-END™ connectors and flush multimedia snap-fit connectors. Device is UL/cULus listed.
  • Require 4-Inch core hole diameter
  • Suitable for use on tile or carpet floor
  • Comes with four 20-Amp receptacle and four keystone configuration

Overview

Hubbell-Wiring ScrubShield® SystemOne 1-Piece fire-rated 4 x 4 poke-thru device in aluminum color, is suitable for use on tile or carpet floor. It comes with four 20-Amp receptacles, 4-keystone, one 4 x 4 floor fitting, 4 x 4 sub-plate, finish flange and universal carpet cover assembly. Receptacles feature single or two circuit wiring and isolated ground capability. This poke-thru device with junction box, has keystone opening to accept Hubbell-Wiring modular jacks, X-END™ connectors and flush multimedia snap-fit connectors. Device is UL/cULus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Color
Aluminum
Shape
No
Sub Brand
ScrubShield® SystemOne
Type
1-Piece
GTIN
00783585373034
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
No
UNSPSC
39121328
sku
112823
UPC
78358537303
Manufacturer Name
Hubbell-Wiring
Manufacturer Part Number
S1PT4X4ALJ
Brand Name
Hubbell-Wiring
Configuration
(4) 20 Amp Receptacle, (4) Keystone
Finish
No
Includes
Hubbell SystemOne 4x4 Floor Fitting (S1PT4x4FIT), 4x4 Sub-Plate (S1SP4x4), Finish Flange and Universal Carpet Cover Assembly (S1CFCxx)
Item Name
Fire-Rated 4x4 Poke-Thru Device With Junction Box
Standards
UL 514, cULus Certified
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.