Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring PT2FIT Flush Furniture Feed Fire-Rated Poke-Thru Fitting ScrubShield® SystemOne

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring PT2FIT Flush Furniture Feed Fire-Rated Poke-Thru Fitting ScrubShield® SystemOne

SKU: 103030
Hubbell-Wiring ScrubShield® SystemOne Fire-rated poke-thru fitting is suitable for use in 1, 1-1/2, 2, 3 or 4 hours rated unprotected reinforced concrete floors or in 1, 2 or 3 hours rated floors employing steel floor units and concrete topping. It measures 8-Inch Dia x 11.86-Inch. It has one 2-Inch EMT stem knockout. This flush furniture feed fitting accommodates up to 36 Cat 5e cables. Fitting is UL/cULus listed.
  • Will accommodate up to 36 Cat 5e cables
  • Minimum of 2-ft spacing on centers and not more than one unit per 65-Sq-ft of floor area in each span
  • 1 - 2 hours Fire-rated
  • For 2-1/4 - 7-Inch floor thickness
  • Requires 3-Inch core hole diameter

Overview

Hubbell-Wiring ScrubShield® SystemOne Fire-rated poke-thru fitting is suitable for use in 1, 1-1/2, 2, 3 or 4 hours rated unprotected reinforced concrete floors or in 1, 2 or 3 hours rated floors employing steel floor units and concrete topping. It measures 8-Inch Dia x 11.86-Inch. It has one 2-Inch EMT stem knockout. This flush furniture feed fitting accommodates up to 36 Cat 5e cables. Fitting is UL/cULus listed.

Specifications

UPC
78358549815
Shape
No
Sub Brand
ScrubShield® SystemOne
Type
Flush Furniture Feed
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
No
UNSPSC
39121328
GTIN
00783585498157
Number of Knockouts
1.0000
Standards
UL 514A Listed, cULus Certified NEC Article 300.22 Compliant
Manufacturer Name
Hubbell-Wiring
Manufacturer Part Number
PT2FIT
Brand Name
Hubbell-Wiring
Dimensions
8 Inch Dia x 11.86 Inch Height
Finish
No
Item Name
Fire-Rated Poke-Thru Fitting
Knockouts
(1) 2 Inch EMT Stem

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.