Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring OMNIDT1000 PIR Low Voltage Occupancy Sensor 1000-Sq-ft 24-Volt DC Off White Omni®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring OMNIDT1000 PIR Low Voltage Occupancy Sensor 1000-Sq-ft 24-Volt DC Off White Omni®

SKU: 41358
Hubbell-Wiring Omni® Low-voltage occupancy sensor in off-white color, features passive infrared technology. This sensor has sensing distance of 1000-Sq-ft. It features rugged casing, high-impact injection molded plastic KJB ABS construction and Fresnel lens. Sensor requires 24-Volt DC voltage and 33-Milli-Amps current for operation. It is suitable for indoor applications. This sensor has response time of 8 - 30 mins for automatic mode and 8 secs for test mode.

Sensor measures 4.5-Inch Dia x 1.5-Inch. The IntelliDAPT self-adaptive technology does not require manual adjustment. Non-volatile memory of the sensor saves learned and adjusted settings in protected memory. This sensor has 6-Inch long color-coded Lead terminal connection. It is ceiling mounted at height of 8 - 12 ft. Sensor operates at temperature of 0 to 40 deg C. Sensor is UL/cUL listed.
  • All-digital dual technology (ultrasonic (US) and passive infrared (PIR)) sensor
  • LED lamp red indicates infrared motion and green indicates ultrasonic detection
  • Timer timeout in automatic mode is 8 - 30 mins (self-adjusts based on occupancy) and in test mode is 8 secs (for an easy check at installation)
  • Dual element pyrometer and 12 element cylindrical segmented Fresnel lens, integral filter excludes excess PIR energy from sunlight

Overview

Hubbell-Wiring Omni® Low-voltage occupancy sensor in off-white color, features passive infrared technology. This sensor has sensing distance of 1000-Sq-ft. It features rugged casing, high-impact injection molded plastic KJB ABS construction and Fresnel lens. Sensor requires 24-Volt DC voltage and 33-Milli-Amps current for operation. It is suitable for indoor applications. This sensor has response time of 8 - 30 mins for automatic mode and 8 secs for test mode.

Sensor measures 4.5-Inch Dia x 1.5-Inch. The IntelliDAPT self-adaptive technology does not require manual adjustment. Non-volatile memory of the sensor saves learned and adjusted settings in protected memory. This sensor has 6-Inch long color-coded Lead terminal connection. It is ceiling mounted at height of 8 - 12 ft. Sensor operates at temperature of 0 to 40 deg C. Sensor is UL/cUL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Eye Type
No
Lens
Fresnel
Mounting Height
8 - 12 ft
Type
PIR
Sensing Distance
1000 Sq-ft
UNSPSC
39122236
Switch Type
No
Color
Off-White
Standards
UL Listed, cUL Certified, California Title 24 Compliant, UL 945VA Flame Class Rated
GTIN
00640181402769
RoHS Flag
Yes
Country Of Origin
China
Energy Star Flag
No
sku
41358
Terminal Connection
6 Inch Long Color Coded Lead Wire
Voltage Rating
24 Volt DC
Temperature Rating
32 to 104 deg F (0 to 40 deg C)
Sub Brand
Omni®
UPC
64018140276
Manufacturer Name
Hubbell-Wiring
Manufacturer Part Number
OMNIDT1000
Amperage Rating
33 Milli-Amp
Item Name
Low Voltage Occupancy Sensor
Dimensions
4.5 Inch Dia x 1.5 Inch Height
Environmental Conditions
0 - 95% Non-Condensing Relative Humidity
Finish
No
Frequency Rating
32 Kilo-Hz
Brand Name
Hubbell-Wiring
Includes
Relay and Photocell
Material
Rugged Casing, High Impact, Injection Molded Plastic KJB ABS, Cycolac
Mounting
Ceiling
Output
24 Volt DC Active High-Logic Control Signal with Short Circuit Protection
Response Time
8 - 30 min Automatic Mode, 8 sec Test Mode
Is Not Returnable
No
Hazardous Materials Code
B

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.